Buy more than* S$200* and get FREE SHIPPING

Nose drill 13 type (1/2)

4.71 (7)
Shank Length L2 (mm)
40
Flute Length l (mm)
74
Shank Diameter d (phi mm)
12.65
Overall Length L (mm)
134
Point Angle (Degree)
118
Tolerance
h8
...see all>
Product Options
ADD TO CART
Helix Angle Material Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Helix Angle Material Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Strength twist HSS (high speed steel) HSS 15 1PC 1 NOS15.0-2 08666996 56.99 SGD
In stock
Strength twist HSS (high speed steel) HSS 24.5 1PC 1 NOS24.5-2 08667181 129.99 SGD
In stock
Strength twist HSS (high speed steel) HSS 30 1PC 1 NOS30.0-2 08667251 209.99 SGD
In stock
Strength twist HSS (high speed steel) HSS 23 1PC 1 NOS23.0-2 08667154 119.99 SGD
In stock
High helix HSS (high speed steel) HSS 13.5 1PC 1 NOS13.5-2 08666962 48.99 SGD
In stock
High helix HSS (high speed steel) HSS 32 1PC 1 NOS32.0-2 08667267 279.99 SGD
Shipped after 2018-04-25
High helix HSS (high speed steel) HSS 25.5 1PC 1 NOS25.5-2 08667206 139.99 SGD
In stock
High helix HSS (high speed steel) HSS 27 1PC 1 NOS27.0-2 08667224 179.99 SGD
In stock
High helix HSS (high speed steel) HSS 19.5 1PC 1 NOS19.5-2 08667084 88.99 SGD
In stock
High helix HSS (high speed steel) HSS 21.5 1PC 1 NOS21.5-2 08667127 109.99 SGD
Shipped after 2018-04-25
High helix HSS (high speed steel) HSS 21 1PC 1 NOS21.0-2 08667111 96.99 SGD
In stock
High helix HSS (high speed steel) HSS 22.5 1PC 1 NOS22.5-2 08667145 109.99 SGD
In stock
High helix HSS (high speed steel) HSS 23.5 1PC 1 NOS23.5-2 08667163 129.99 SGD
Shipped after 2018-04-25
High helix HSS (high speed steel) HSS 28 1PC 1 NOS28.0-2 08667233 189.99 SGD
In stock
High helix HSS (high speed steel) HSS 29 1PC 1 NOS29.0-2 08667242 219.99 SGD
Shipped after 2018-04-25
Strength twist HSS (high speed steel) HSS 26 1PC 1 NOS26.0-2 08667215 139.99 SGD
In stock
Torsion strength High-speed-steel (HSS) 14 1PC 1 NOS14.0-2 08666971 53.99 SGD
In stock
Torsion strength High-speed-steel (HSS) 14.5 1PC 1 NOS14.5-2 08666987 56.99 SGD
In stock
Torsion strength High-speed-steel (HSS) 15.5 1PC 1 NOS15.5-2 08667005 61.99 SGD
In stock
Torsion strength High speed steel (HSS) 16 1PC 1 NOS16.0-2 08667014 66.99 SGD
In stock
Torsion strength High speed steel (HSS) 16.5 1PC 1 NOS16.5-2 08667023 69.99 SGD
In stock
Torsion strength High-speed-steel (HSS) 17 1PC 1 NOS17.0-2 08667032 69.99 SGD
In stock
Torsion strength High-speed-steel (HSS) 17.5 1PC 1 NOS17.5-2 08667041 75.99 SGD
In stock
Torsion strength High-speed-steel (HSS) 18 1PC 1 NOS18.0-2 08667057 76.99 SGD
In stock
Torsion strength High speed steel (HSS) 18.5 1PC 1 NOS18.5-2 08667066 82.99 SGD
In stock
Torsion strength High-speed-steel (HSS) 19 1PC 1 NOS19.0-2 08667075 83.99 SGD
In stock
Torsion strength High-speed-steel (HSS) 20 1PC 1 NOS20.0-2 08667093 90.99 SGD
In stock
Torsion strength High-speed-steel (HSS) 20.5 1PC 1 NOS20.5-2 08667102 94.99 SGD
In stock
Torsion strength High speed steel (HSS) 22 1PC 1 NOS22.0-2 08667136 109.99 SGD
In stock
Torsion strength High speed steel (HSS) 24 1PC 1 NOS24.0-2 08667172 129.99 SGD
In stock
Torsion strength High-speed-steel (HSS) 25 1PC 1 NOS25.0-2 08667197 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Used for workpieces
5
From Japan
On 2018-04-02 09:20:30
This size is not in the home center, but when I go to the machine shop to go buy it is somewhat disliked by eye line from the top so I can buy it here and it will be saved. But I came to the delay.
This review is about item#8667163.
Drilling into plastics
5
From Japan
On 2017-09-14 18:13:27
Quality, price and satisfaction, especially ordered in the morning and delivered the next morning and was in time for work. Thank you.
This review is about item#8667197.
Drilling of test jigs
3
From Japan
On 2016-05-01 15:45:21
Drilling of a polyacetal round bar, biting occurs because of the additional processing of 10 mm to 18.5 mm in the prepared hole, and further additional hole processing is required.
This review is about item#08667066.
Drilling
5
From Japan
On 2015-12-23 17:03:39
I always use it sharpness.
This review is about item#08667197.
Drilling into thick steel sheet.
5
From Japan
On 2015-05-06 23:51:55
Sharpness is wonderful only for natirrill. V Grooving ensures that the chuck does not slip and reliably rotates. However, something was not written on the attached plastic part, there is no description in the maker catalog on the net, and the plastic protection ring is attached for preventing the shock at the time of penetration in the document of the other explanatory note. Finally I understood the content. I just threw it away unless I noticed it. If there is an explanation somewhere, it will be better.
This review is about item#08666971.
Drilling in cast iron
5
From Japan
On 2015-04-05 13:24:45
I tried drilling in the drainage bowl of the casting of the bridge, as expected it was able to be dawn up to the end of all the nosdoryl 16 points. The price is expensive, but it is worth it.
This review is about item#08667093.
Drilling
5
From Japan
On 2012-06-12 19:31:36
There are also missing items for ordering 12, 6, 1, delivery is 12, 10, 9, There is no talk at such a delivery date, can not somehow be managed.
This review is about item#08666996.

Related Products