Buy more than* S$200* and get FREE SHIPPING

Cobalt Drill Bit

Flute Length l (mm)
65
Shank Diameter d (phi mm)
9.5
Overall Length L (mm)
120
Point Angle (Degree)
118
Tolerance
h8
Material
Cobalt HSS (high speed steel) HSSCo
Specification
10type (3/8)
...see all>
Product Options
ADD TO CART
Thinning Shape of Drills Shank Length L2 (mm) Blade Diameter D (phi mm) Helix Angle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thinning Shape of Drills Shank Length L2 (mm) Blade Diameter D (phi mm) Helix Angle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 35 11.5 High helix 1PC 1 SNOS11.5-8 08667303 54.99 SGD
Shipped after 2018-04-26
- 30 15.5 High helix 1PC 1 SNOS15.5-8 08667382 89.99 SGD
Shipped after 2018-04-26
- 35 10.5 High helix 1PC 1 SNOS10.5-8 08667285 47.99 SGD
Shipped after 2018-04-26
Shaped notch 35 12.5 High helix 1PC 1 SNOS12.5-8 08667321 63.99 SGD
In stock
- 30 15 High helix 1PC 1 SNOS15.0-8 08667373 82.99 SGD
In stock
- 30 16 High helix 1PC 1 SNOS16.0-8 08667391 93.99 SGD
In stock
- 30 13.5 High helix 1PC 1 SNOS13.5-8 08667346 72.99 SGD
Shipped after 2018-04-27
- 35 11 High helix 1PC 1 SNOS11.0-8 08667294 50.99 SGD
In stock
Shaped notch 30 13 High helix 1PC 1 SNOS13.0-8 08667337 65.99 SGD
In stock
- 30 14.5 High helix 1PC 1 SNOS14.5-8 08667364 88.99 SGD
Shipped after 2018-04-27
- 35 10 Strength twist 1PC 1 SNOS10.0-8 08667276 41.99 SGD
In stock
- 35 12 Strength twist 1PC 1 SNOS12.0-8 08667312 59.99 SGD
In stock
- 30 14 Strength twist 1PC 1 SNOS14.0-8 08667355 75.99 SGD
In stock
ADD TO CART

Related Products