Buy more than* S$200* and get FREE SHIPPING

Cobalt Drill Bit

Shank Length L2 (mm)
40
Flute Length l (mm)
74
Shank Diameter d (phi mm)
12.65
Overall Length L (mm)
134
Point Angle (Degree)
118
Tolerance
h8
Material
Cobalt HSS (high speed steel) HSSCo
...see all>
Product Options
ADD TO CART
Blade Diameter D (phi mm) Helix Angle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter D (phi mm) Helix Angle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13.5 High helix 1PC 1 SNOS13.5-2 08667407 73.99 SGD
Shipped after 2018-02-28
16.5 High helix 1PC 1 SNOS16.5-2 08667461 109.99 SGD
Shipped after 2018-03-01
17 High helix 1PC 1 SNOS17.0-2 08667477 119.99 SGD
Shipped after 2018-02-28
18 Strength twist 1PC 1 SNOS18.0-2 08667495 129.99 SGD
In stock
14.5 High helix 1PC 1 SNOS14.5-2 08667425 82.99 SGD
In stock
15 High helix 1PC 1 SNOS15.0-2 08667434 89.99 SGD
In stock
17.5 High helix 1PC 1 SNOS17.5-2 08667486 119.99 SGD
In stock
14 High helix 1PC 1 SNOS14.0-2 08667416 78.99 SGD
In stock
16 High helix 1PC 1 SNOS16.0-2 08667452 95.99 SGD
In stock
18.5 High helix 1PC 1 SNOS18.5-2 08667504 129.99 SGD
Shipped after 2018-02-28
19.5 High helix 1PC 1 SNOS19.5-2 08667522 139.99 SGD
Shipped after 2018-02-28
20 High helix 1PC 1 SNOS20.0-2 08667531 139.99 SGD
In stock
19 High helix 1PC 1 SNOS19.0-2 08667513 149.99 SGD
Shipped after 2018-03-01
15.5 High helix 1PC 1 SNOS15.5-2 08667443 93.99 SGD
Shipped after 2018-02-28
ADD TO CART

Related Products