Buy more than* S$200* and get FREE SHIPPING

Roughing end mill short

5.00 (1)
Tolerance of Outside Diameter (mm)
+/-0.1
Shank Diameter Tolerance
h7
...see all>
Product Options
ADD TO CART
Blade Length l (mm) Shank Diameter d (phi mm) Overall Length L (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length l (mm) Shank Diameter d (phi mm) Overall Length L (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 16 90 15 1pc 1 SRE15 08645235 80.54 SGD
Shipped after 2017-12-20
35 16 90 14 1pc 1 SRE14 08645226 76.83 SGD
Shipped after 2017-12-21
40 20 105 18 1pc 1 SRE18 08645253 93.02 SGD
Shipped after 2017-12-21
60 32 145 32 1pc 1 SRE32 08645323 239.90 SGD
Shipped after 2017-12-21
25 10 75 10 1pc 1 SRE10 08645201 53.15 SGD
Shipped after 2017-12-20
50 25 120 24 1pc 1 SRE24 08645287 139.90 SGD
Shipped after 2017-12-20
55 32 140 30 1pc 1 SRE30 08645314 209.90 SGD
In stock
20 10 65 8 1pc 1 SRE8 08645192 50.35 SGD
Shipped after 2017-12-20
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
+ 50C material parts rough machining
5
From Japan
On 2016-02-10 16:36:20
Roughing end mill of 25 Φ is 5 blades in other manufacturers but it is very easy to use because it is 4 blades.
This review is about item#08645296.

Related Products