Buy more than* S$200* and get FREE SHIPPING

Handsaw

Thickness (mm)
0.64
Width (mm)
12
Material
Alloy tool steel (SKS)
...see all>
Product Options
ADD TO CART
Overall Length (mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
250 32 1Box(72Sheet) 1 TH25032 08673262 119.90 SGD
In stock
300 - 1Box(72Sheet) 1 TH30014 08673271 119.90 SGD
Shipped after 2017-12-21
300 - 1Box(72Sheet) 1 TH30018 08673287 129.90 SGD
Shipped after 2017-12-21
300 24 1Box(72Sheet) 1 TH30024 08673296 149.90 SGD
Shipped after 2017-12-22
300 32 1Box(72Sheet) 1 TH30032 08673305 119.90 SGD
Shipped after 2017-12-22
250 18 1Box(72Sheet) 1 TH25018 08673244 119.90 SGD
Shipped after 2017-12-25
250 14 1Box(72Sheet) 1 TH25014 08673235 119.90 SGD
In stock
250 24 1Box(72Sheet) 1 TH25024 08673253 119.90 SGD
In stock
ADD TO CART

Related Products