Buy more than* S$200* and get FREE SHIPPING

Sand sheet

4.75 (4)
Purpose
Rust removing, tree split removal, pre coat scuffing, scratch removal, stainless steel hair line treatment, concrete surface stain removal, pot and fpan stain and burn removal, Rust removing, tree split removal, pre coat scuffing, scratch removal, stainless steel hair line treatment, concrete surface stain removal, pot and fpan stain and burn removal
Heat-Resistant Temperature (deg C)
90, 90
Abrasive Material
nylon non-woven fabric (with abrasive particles), Nylon nonwoven fabric (with abrasive particles)
Dimension (mm)
150x230, 150x230
...see all>
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80, 80 1Sheet 1 ST-01 08598161 4.99 SGD
In stock
120, 120 1Sheet 1 ST-02 08598177 4.99 SGD
In stock
240, 240 1Sheet 1 ST-03 08598186 4.99 SGD
In stock
400, 400 1Sheet 1 ST-04 08598195 4.99 SGD
In stock
1000, 1000 1Sheet 1 ST-05 08598204 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
It is an Okonomiyaki restaurant, the best Cospar spot to brush the iron plate.
4
From Japan
On 2017-03-11 15:49:09
I wash it with detergent and washing machine and reuse it, but it wears out immediately for resin. I will be saved if it gets stronger against heat.
This review is about item#8598161.
Rust removal of pipe
5
From Japan
On 2016-11-21 14:31:15
It is good, it's tough, so it's easy to use
This review is about item#8598186.
Cleaning of parts consolidated with foreign matter
5
From Japan
On 2016-11-18 15:33:50
I was able to remove foreign matter hardly consolidated for use with thick thickness. Although it was torn by normal sandpaper, there was peeling off of sand part, but there was no problem with this.
This review is about item#8598161.
Rust removal of copper pipe
5
From Japan
On 2016-04-04 16:49:49
It was easy to use with goods.
This review is about item#08598161.

Related Products