Buy more than* S$200* and get FREE SHIPPING

Auto welding shading surface Solar-type (with photosensitive and time adjustment)

4.54 (35)
Caution
When using welding mask, please do not interrupt arc light.As much as possible, the photo detector of the welding surface make sure to receive arc light directly and sufficiently, please. To keep the sensitive degree of the changes, keep protective pla, When using welding mask, please do not interrupt arc light.As much as possible, the photo detector of the welding surface make sure to receive arc light directly and sufficiently, please. To keep the sensitive degree of the changes, keep protective pla
Purpose
Welding, cutting, spray, and gouging etc, Welding, cutting, spray, and gouging etc
Period of Service (years)
2
Inner/Outer Protection Plate
Resistant to dust
Infrared Ultraviolet Protection
Adaptation to DIN13
Non-light Shielding
#4
Switching Time (sec)
(To light block0.0001, (To light unblock)0.1-0.9
Line of sight range (mm)
96x42
Degree of Shading
#9 - #13
Filter Size (mm)
110x90x8
Power
Solar Battery (Lithium Battery x2)
Operating Temperature Range (deg C)
-10 - 65
Weight (g)
495
Others
Since lithium batteries are the cause of auxiliary power supply , it is used even in dark places
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AS-1-F 08597197 179.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 27
4 star 5
3 star 0
2 star 1
1 star 2
Review Rating: 4.54
35 Customer Reviews
The reviews are automatic translation.
Welding of frames, etc.
4
From Japan
On 2017-02-04 15:52:57
Workability has been improved. Feature is happy, but the manual is suitable too. I do not know because just getting started for durability.
This review is about item#8597197.
Welding operation
5
From Japan
On 2016-12-06 15:40:09
A variety of manufacturers and it was also used considerable expensive ones, rotating portion of the liquid crystal short life of the helmet, it was weak. This we have been firm.
This review is about item#8597197.
Welding such as pipe organ during fabrication parts and jigs
5
From Japan
On 2016-11-30 08:14:33
Do you choose the name-brand products? Stray but ... Satisfaction and things to buy.
This review is about item#08597197.
Car maintenance
4
From Japan
On 2016-11-09 14:33:40
The required functionality is provided with sufficient lowest, nothing dissatisfaction except finishing details.
This review is about item#8597197.
Welding operation
2
From Japan
On 2016-10-27 16:35:18
Good welding and reactions other than TIG in space and outdoor rash also in the adjustment and fit-mask wearing a good place ... belt (Although compatibility with the mercury lamp has been written in the fine print, or to say that can not be used in the factory?) Before is very dark at hand is hard to see that ... the balance bad place to heavy-light shielding bad, even after the light-shielding After all dark most thin and hard to see the fine hand also ... result, we no longer use, and then buy in consultation with Koguya as until now.
This review is about item#8597197.
Car maintenance
5
From Japan
On 2016-05-27 16:52:28
Satisfaction
This review is about item#08597197.
During welding
5
From Japan
On 2016-05-24 09:52:54
This function and price satisfaction.
This review is about item#08597197.
Welding operation
4
From Japan
On 2016-05-18 14:49:27
Price is cheap.
This review is about item#08597197.
Use at work
5
From Japan
On 2016-04-21 18:59:10
This is the two eyes. Ease of use and cost is satisfied. Because one day is with about four years, I hope that with the same place also this time.
This review is about item#08597197.
Welding operation
5
From Japan
On 2015-11-03 09:01:57
It was dubious try using a super-convenient! . I hope both hands to be able to use the
This review is about item#08597197.

Related Products