Buy more than* S$200* and get FREE SHIPPING

Cos Taro PRO

5.00 (2)
Purpose
Rust, old paint film remover, removal of stains from concrete surfaces, planking, painted front legs with cleaning, stainless hairline processing, and other stubborn dirt or foreign objects, Rust, old paint film remover, removal of stains from concrete surfaces, planking, painted front legs with cleaning, stainless hairline processing, and other stubborn dirt or foreign objects
Heat-Resistant Temperature (deg C)
90, 90
Dimension (mm)
100x160, 100x160
Thickness (mm)
around 25, About 25
...see all
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100, 100 1Sheet 1 KP-12 08598441 5.65 SGD
In stock
40, 40 1Sheet 1 KP-11 08598414 6.18 SGD
In stock
60, 60 1Sheet 1 KP-01 08598423 6.18 SGD
In stock
80, 80 1Sheet 1 KP-02 08598432 6.06 SGD
In stock
120, 120 1Sheet 1 KP-03 08598457 5.72 SGD
In stock
180, 180 1Sheet 1 KP-13 08598466 5.72 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Rust removal of steel
5
From Japan
On 2015-12-11 16:17:32
I am very pleased to use it.
This review is about item#08598432.
Housing painting
5
From Japan
On 2014-11-03 14:28:35
There is considerable durability. I will also purchase it.
This review is about item#08598432.

Related Products