Buy more than* S$200* and get FREE SHIPPING

Monkey Wrench

4.55 (11)
2015 Trusco Published Pages
2 0295
2014 TRUSCO Published Page
2-0289
...see all>
Product Options
ADD TO CART
Nominal Dimension (mm) Nominal Dimension Dimensions L (mm) Weight (kg) Overall Length (mm) Weight (g) Thickness (mm) TRUSCO Part Number Dimensions a1 (mm) Maximum Opening (mm) Dimensions T2 (mm) Dimensions T1 (mm) Dimensions B (mm) Thickness T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension (mm) Nominal Dimension Dimensions L (mm) Weight (kg) Overall Length (mm) Weight (g) Thickness (mm) TRUSCO Part Number Dimensions a1 (mm) Maximum Opening (mm) Dimensions T2 (mm) Dimensions T1 (mm) Dimensions B (mm) Thickness T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150, 150 150 164.5, 164.5 0.14 164.5 140, 140 5.5 373-9121 - 25, 25 11, 11 5.5, 5.5 51.7, 51.7 51.7 (head) 1PC 1 WM-150 57858254 -
Discontinued
[x]
200, 200 - 213, 213 - - 240, 240 - 373-9139, 373-9139 63.5 29, 29 13, 12.9 6.5, 6.5 63.5, 63.5 - 1PC 1 WM-200 08600925 -
Discontinued
[x]
250, 250 - 263, 263 - - 380, 380 - 373-9147, 373-9147 75 34, 34 14.5, 14.7 8.5, 8.5 75, 75 - 1PC 1 WM-250 08600934 -
Discontinued
[x]
300, 300 - 316, 316 - - 670, 670 - 373-9155, 373-9155 91.5 43, 43 18.5, 18.5 10, 10 91.5, 91.5 - 1PC 1 WM-300 08600943 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2017-12-05 20:10:09
Bite such as flare nut is very outstanding. As far as I am using, it is not early that the mountain of Nut collapses Naime.
This review is about item#8600943.
Machine maintenance
4
From Japan
On 2016-11-26 23:08:51
Although it may be easy to use, plating can be peeled off quickly.
This review is about item#8600934.
For personal use
5
From Japan
On 2016-09-29 20:14:23
It is fluffy, KTC. The thing is different.
This review is about item#8600925.
Tightening of building bolts, tightening of automobile suspension bolts
5
From Japan
On 2016-07-14 16:10:14
I used cheap products from the home center until now, but when I tightened it strongly, gears were getting in trouble. As expected there is only KTC, galling of gears does not occur, adjustment of mouth width is also smooth. I am happy with work and I am satisfied.
This review is about item#08600934.
For myself
5
From Japan
On 2016-02-10 17:38:16
As expected it is a good product KTC.
This review is about item#08600934.
Temporary tightening of machine
5
From Japan
On 2016-01-13 21:32:16
Because it is tightly tightly closed in hand, various sized openings are convenient because it is wide
This review is about item#57858254.
Maintenance of motorcycle
4
From Japan
On 2015-12-28 16:35:40
It is user-friendly size
This review is about item#57858254.
Used for motorcycle maintenance.
5
From Japan
On 2015-12-21 18:55:38
Trust domestic manufacturer KTC products. The system is high, there is little play in the jaw. The handle is heavily scalloped, making it lighter.
This review is about item#08600925.
Ceiling embedded ventilation fan, air conditioner installation, hanging bolt attachment etc.
5
From Japan
On 2015-03-30 23:01:00
More light and easy to use memories
This review is about item#08600934.
Maintenance of industrial machinery, electrical work etc.
2
From Japan
On 2014-02-22 17:18:34
Since the tool has loved KTC since long ago, I bought a monkey too. I am concerned with the big play at the time of use. Weight is light so there is no problem. For Monkey only, the hybrid of RobTex is usable and one is good considering the absence of play. I was slightly disappointed. I will purchase a hybrid of Lobexx.
This review is about item#08600934.

Related Products