Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

1000 Type Stainless Steel Ball Valve, Full BoaUtfm Series

Material (packing)
PTFE
Material (handle)
SUS430
Material (stem)
SUS316 (Cr plating)
Caliber Type
Full bore
Material (ball)
SUS316/SCS14A
Screw Standards
JIS B0203
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Shape Materials (ball sheets) Nominal Diameter (A) Bore Diameter (phi mm) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Shape Materials (ball sheets) Nominal Diameter (A) Bore Diameter (phi mm) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
108 - Haipataito PTFE 40 40 150 1 1/2 81 1PC 1 UTFM 08598143 259.99 SGD
Shipped after 2018-05-08
98 Screwed type Haipataito PTFE 32 32 150 1.25 75 1PC 1 UTFM 08598134 199.99 SGD
Shipped after 2018-05-08
124 - Haipataito PTFE 50 50 200 2 102 1PC 1 UTFM 08598152 369.99 SGD
In stock
62 Screwed type Hyper-tight PTFE 15 15 100 1/2 53 1PC 1 UTFM 08598107 83.99 SGD
In stock
73 Screwed type Hyper-tight PTFE 20 20 130 3/4 63 1PC 1 UTFM 08598116 96.99 SGD
In stock
85 Screw Type Hyper-tight PTFE 25 25 130 1 67 1PC 1 UTFM 08598125 139.99 SGD
In stock
ADD TO CART

Related Products