Buy more than* S$200* and get FREE SHIPPING

Ball Point hexagonal bar wrench, Long type

3.00 (3)
Material (Body)
S-2 chrome plated Mirror polished
Set Contents
Double-sided width (long side x width)mm:1.5(93 x 16), (103 x 19) 2, (115 x 21) 2.5, (129 x 24) 3, 4 (143 x 30), 5 (166 x 33), 6 (187 x 38), 8 (219 x 44), 10 (237 x 51)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(9PC) 1 11-56360 08598712 28.32 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Tightening bolt
3
From Japan
On 2013-11-15 14:07:30
I am satisfied with both price and quality. I feel a little sweeter than other manufacturers. However, I am trying it without problems.
This review is about item#08598712.
Tighten or loosen
1
From Japan
On 2012-07-27 23:14:02
loose
This review is about item#08598712.
Part repair, maintenance etc.
5
From Japan
On 2012-05-29 12:50:54
Easy to use as well as size, the price was also cheaper than other net mail order.
This review is about item#08598712.

Related Products