Buy more than* S$200* and get FREE SHIPPING

13pcs socket wrench set

4.40 (10)
Plug Angle (mm)
12.7
Material
Chromium vanadium steel
Set Contents
For quick release ratchet handle12.7 mm Extention 125 mm bar Sliding T handle For 12.7 Mm plug sockets (21 mm) 12.7 mm corner plug-in 10 / 11 / 12 / 13 / 14 / 17 / 19 / 22 / 24 mm
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(13PCSet) 1 S-4700 08598581 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
assembly
3
From Japan
On 2016-03-30 08:22:44
It is so.
This review is about item#08598581.
Vehicle maintenance / other
5
From Japan
On 2015-02-24 00:06:03
I think that the product is firm on account of the price. I think that it is very good product of COSPA.
This review is about item#08598581.
Although it is not concretely yet, I am expecting an activity in various scenes.
5
From Japan
On 2014-12-18 16:26:34
We are also planning to prevent falling by means of a patch. To tell the truth, I think that it is also user friendly as it is slightly lighter. Also, clean plating is excellent.
This review is about item#08598581.
Dump repair Oil change
5
From Japan
On 2014-11-24 20:34:30
A little heavy
This review is about item#08598581.
Car maintenance
5
From Japan
On 2014-11-03 17:56:13
It was a good shopping. I thought that there was no 21, so it was in the corner, so it was good!
This review is about item#08598581.
Repair and maintenance of cars and motorbikes
5
From Japan
On 2014-04-22 13:33:14
It was more than expected quality. I could have satisfied if 21 got in instead of socket 11 if I could. But I think that it was a good shopping.
This review is about item#08598581.
Motorcycles, car maintenance
5
From Japan
On 2014-03-16 20:41:12
It is a good product. With this, there is no complaint at this price. The size of the socket is not many, but it is enough to do it.
This review is about item#08598581.
Machine disassembly etc.
5
From Japan
On 2014-02-13 16:24:10
I am satisfied with the firm making. It is also good with a case. I am surprised because the price is also cheap.
This review is about item#08598581.
Electrical construction
3
From Japan
On 2013-03-16 17:31:39
There was burr in 12 of the socket and it could not be used. I could use it after removing it. It was firmer than I expected.
This review is about item#08598581.
Used for repairing farm equipment
3
From Japan
On 2013-03-11 20:30:27
I am satisfied with the use cheaply more than I thought
This review is about item#08598581.

Related Products