Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Mechanical Opening and Closing Durability Insulation Resistance (G ohm) Contact Specification Current Capacity (A) Contact Resistance (mohm) Terminal Shape Number of Poles Functional Opreration Electrical Opening and Closing Durability Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mechanical Opening and Closing Durability Insulation Resistance (G ohm) Contact Specification Current Capacity (A) Contact Resistance (mohm) Terminal Shape Number of Poles Functional Opreration Electrical Opening and Closing Durability Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 1 ON-(ON) - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EB-2011P 75802876 7.99 SGD
Shipped after 2018-06-08
- - - - - - 2 ON - (ON) -   1pc 1 EB-2061 38443806 7.99 SGD
Shipped after 2018-04-23
100 000 or more times One or more (DC500V) Silver Resistance load 3A 125V AC 10 or less (at DC2 over 4V 100mA) Solder terminal 1 ON - ON 25000 or more times   1PC 1 EB-2065 08600383 5.99 SGD
Shipped after 2018-04-23
100 000 or more times One or more (DC500V) Silver Resistance load 3A 125V AC 10 or less (at DC2 over 4V 100mA) Solder terminal 1 ON over (ON) * () is momentary 25000 or more times   1PC 1 EB-2011 08600374 4.99 SGD
Shipped after 2018-04-23
- - - - - - 1 ON - (ON) -   1pc 1 EB-2011G 38443797 4.99 SGD
Shipped after 2018-04-23
- - - - - - 2 ON-(ON) - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EB-2061G 75802885 8.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Repair of vegetable cutter
2
From Japan
On 2016-11-11 15:54:30
Thank you for shipping quickly. Although it is a transportation method of goods, it is appreciated that items of such accessories can be reduced in mailing cost or ordinary mail. Please consider that.
This review is about item#8600383.

Related Products