Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions A (mm) Protection Structure Functional Opreration Terminal Shape Insulation Resistance Operating Portion Shape Standard Number of Circuit Operating Temperature Range (deg C) Mounting Hole Diameter (phi mm) Mechanical Opening and Closing Durability Number of Poles Rating Insulation Resistance (G ohm) TRUSCO Part Number Weight (g) Contact Specification Specification Contact Resistance (mohm) Circuit 2014 TRUSCO Published Page Form Name Contacts Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Protection Structure Functional Opreration Terminal Shape Insulation Resistance Operating Portion Shape Standard Number of Circuit Operating Temperature Range (deg C) Mounting Hole Diameter (phi mm) Mechanical Opening and Closing Durability Number of Poles Rating Insulation Resistance (G ohm) TRUSCO Part Number Weight (g) Contact Specification Specification Contact Resistance (mohm) Circuit 2014 TRUSCO Published Page Form Name Contacts Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - UL,CSA - - 6.5 - 2 AC125V-6A,AC250V-3A,DC30V-3A - 413-2246 7.9 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MB-2085 49021016 9.99 SGD
Shipped after 2018-06-29
- - The momentary is <ON> <> - ON PC-V terminal - Light touch type UL, CSA - -30 to 85 - 200000 or more times 1 - One or more (DC500V) - - Gold - 30 or less (at 20mV 10mA) - - - -   1PC 1 MB-2511V 38443867 13.99 SGD
Shipped after 2018-06-28
- - The momentary is <ON> <> - ON Solder terminal - Basic form UL - -30 to 85 - 100000 or more times 1 - One or more (DC500V) - - Gold - 20 or less (at 20mV 10mA) - - - -   1PC 1 MB-2011G 38443833 5.99 SGD
In stock
- - The momentary is <ON> <> - ON Bracket Mount - Light touch type UL, CSA - -30 to 85 - 200000 or more times 1 - One or more (DC500V) - - Silver - 20 or less (at DC2 to 4V 100mA) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB-2511B 08600505 37.99 SGD
Shipped after 2018-06-27
- - The momentary is <ON> <> - ON Solder terminal - Light touch type UL, CSA - -30 to 85 - 200000 or more times 1 - One or more (DC500V) - - Silver - 20 or less (at DC2 to 4V 100mA) - - - -   1PC 1 MB-2511J 08600496 6.99 SGD
In stock
2.3 - The momentary is <ON> <> - ON Bracket Mount - Basic form UL, CSA - -30 to 85 - 200000 or more times 1 - One or more (DC500V) - - Silver - 20 or less (at DC2 to 4V 100mA) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB-2011B 08600514 43.99 SGD
Shipped after 2018-06-27
- - The momentary is <ON> <> - ON Solder terminal - Basic form UL, CSA - -30 to 85 - 100000 or more times 1 - One or more (DC500V) 413-2220 - Silver - 10 or less (at DC2 to 4V 100mA) - 1-2439 - -   1PC 1 MB-2065 08600487 5.99 SGD
In stock
2.3 - The momentary is <ON> <> - ON PC terminal - Basic form UL, CSA - -30 to 85 - 100000 or more times 1 - One or more (DC500V) - - Silver - 10 or less (at DC2 to 4V 100mA) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB-2011P 08600471 6.99 SGD
Shipped after 2018-06-26
- - The momentary is <ON> <> - ON Solder terminal - Light touch type UL, CSA - -30 to 85 - 200000 or more times 1 - One or more (DC500V) - - Silver - 20 or less (at DC2 to 4V 100mA) - - - -   1PC 1 MB-2511 08600462 3.99 SGD
In stock
- - The momentary <ON> <> - ON Solder terminal - Basic form UL - -30 to 85 - 100000 or more times 2 - 1 or more (DC500V) 413-2203 - Silver - 10 or less (DC2 to 4V 100mA) - - - -   1PC 1 MB-2061 38443842 5.99 SGD
In stock
- - ON- <ON> Solder terminal DC 500V 1Gohm more - - - -30 to 85 - 100,000 times or more - - - - - - - 10 or less (at DC2 to 4V 100mA) 4-pole, double-throw - Basic Silver contact   1PC 1 MB-2181 75802991 9.99 SGD
In stock
- - ON-ON Solder terminal DC 500V 1Gohm more - - - -30 to 85 - 100,000 times or more - - - - - - - 10 or less (at DC2 to 4V 100mA) 4-pole, double-throw - Large bush Silver contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB-2085L/B 75802982 9.99 SGD
Shipped after 2018-07-02
- - ON-ON Solder terminal DC 500V 1Gohm more - - - -30 to 85 - 100,000 times or more - - - - - - - 10 or less (at DC2 to 4V 100mA) 4-pole, double-throw - Basic Silver contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB-2185 75803007 11.99 SGD
Shipped after 2018-06-29
- - ON- <ON> Solder terminal DC 500V 1Gohm more - - - -30 to 85 - 100,000 times or more - - - - - - - 10 or less (at DC2 to 4V 100mA) 2-pole, double-throw - Basic Gold-plated contacts *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB-2061G 75802937 10.99 SGD
Shipped after 2018-06-29
- - ON- <ON> Bracket mount type DC 500V 1Gohm more - - - -30 to 85 - 200,000 times or more - - - - - - - 20 or less (at DC2 to 4V 100mA) 2-pole, double-throw - Light touch Silver contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB-2521B 75803043 8.99 SGD
Shipped after 2018-06-29
- - ON- <ON> Snap-in mounting DC 500V 1Gohm more - - - -30 to 85 - 200,000 times or more - - - - - - - 20 or less (at DC2 to 4V 100mA) 2-pole, double-throw - Light touch Silver contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB-2521J 75803052 8.99 SGD
Shipped after 2018-07-02
- - ON- <ON> Solder terminal DC 500V 1Gohm more - - - -30 to 85 - 100,000 times or more - - - - - - - 10 or less (at DC2 to 4V 100mA) 2-pole, double-throw - Large bush Silver contact   1PC 1 MB-2061L/B 75802946 6.99 SGD
In stock
- - ON- <ON> PC-V terminal DC 500V 1Gohm more - - - -30 to 85 - 100,000 times or more - - - - - - - 10 or less (at DC2 to 4V 100mA) 2-pole, double-throw - Basic Gold-plated contacts *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB-2061V 75802955 13.99 SGD
Shipped after 2018-06-29
- - ON-ON Solder terminal DC 500V 1Gohm more - - - -30 to 85 - 100,000 times or more - - - - - - - 10 or less (at DC2 to 4V 100mA) Single pole double throw - Large bush Silver contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB-2065L/B 75802964 9.99 SGD
Shipped after 2018-08-02
- - ON- <ON> PC-H terminal DC 500V 1Gohm more - - - -30 to 85 - 200,000 times or more - - - - - - - 20 or less (at DC2 to 4V 100mA) Single pole double throw - Light touch Gold-plated contacts *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB-2511H 75803016 8.99 SGD
Shipped after 2018-08-20
- - ON- <ON> Solder terminal DC 500V 1Gohm more - - - -30 to 85 - 200,000 times or more - - - - - - - 20 or less (at DC2 to 4V 100mA) 2-pole, double-throw - Light touch Silver contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB-2521 75803034 7.99 SGD
Shipped after 2018-07-02
- - ON- <ON> PC-V terminal DC 500V 1Gohm more - - - -30 to 85 - 100,000 times or more - - - - - - - 10 or less (at DC2 to 4V 100mA) Single pole double throw - Basic Gold-plated contacts *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB-2011V 75802921 10.99 SGD
Shipped after 2018-06-29
- - ON- <ON> PC terminal DC 500V 1Gohm more - - - -30 to 85 - 200,000 times or more - - - - - - - 20 or less (at DC2 to 4V 100mA) Single pole double throw - Light touch Silver contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB-2511P 75803025 7.99 SGD
Shipped after 2018-06-29
- - ON ON over Solder terminal DC500V, 1000Mohm more - - Single-pole double-throw (3P) - 6.5 - - AC125V-6A,AC250V-3A,DC30V-3A - 413-2238 6.1 - IP67/Conformity 10 or less (at DC2 to 4V 100mA) - 1-2439 - -   1PC 1 MB-2065W 49021007 10.99 SGD
In stock
- - ON ON over Solder terminal DC500V, 1000Mohm more - - 2-pole double-throw (6P) - 6.5 - - AC125V-6A,AC250V-3A,DC30V-3A - 413-2254 7.7 - IP67/Conformity 10 or less (at DC2 to 4V 100mA) - 1-2439 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB-2085W 49021025 12.99 SGD
Shipped after 2018-07-02
- - ON over (ON) Solder terminal DC500V, 1000Mohm more - - 2-pole double-throw (6P) - 6.5 - - AC125V-6A,AC250V-3A,DC30V-3A - 413-2211 7.9 - IP67/Conformity 10 or less (at DC2 to 4V 100mA) - 1-2439 - -   1PC 1 MB-2061W 49020991 10.99 SGD
Shipped after 2018-06-26
- - ON- <ON> PC-H terminal DC 500V 1Gohm more - - - -30 to 85 - 100,000 times or more - - - - - - - 10 or less (at DC2 to 4V 100mA) Single pole double throw - Basic Gold-plated contacts *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB-2011H 75802912 9.99 SGD
Shipped after 2018-06-29
- - ON-ON Solder terminal DC 500V 1Gohm more - - - -30 to 85 - 100,000 times or more - - - - - - - 10 or less (at DC2 to 4V 100mA) Single pole double throw - Basic Silver contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB-2065V 75802973 11.99 SGD
Shipped after 2018-06-29
- - The momentary is <ON> <> - ON Solder terminal - Light touch type UL, CSA - -30 to 85 - 200000 or more times 1 - One or more (DC500V) - - Gold - 30 or less (at 20mV 10mA) - - - -   1PC 1 MB-2511G 38443851 8.99 SGD
Shipped after 2018-06-26
2.3 - ON - <ON><> is momentary. Solder terminal - Water proof type UL, CSA - -30 - 85 - Over 50000 times 1 - More than 1 (DC500V) 413-2190 - Silver - 10 or less (at DC2-4V 100mA) - - - -   1PC 1 MB-2011W 08600435 8.99 SGD
In stock
- - ON - <ON><> is momentary. Solder terminal - Large shaped bushing UL, CSA - -30 - 85 - 100000 times or more 1 - More than 1 (DC500V) - - Silver - 10 or less (at DC2-4V 100mA) - - - -   1PC 1 MB-2011L/B 08600444 6.99 SGD
In stock
- - ON - <ON><> is momentary. Solder terminal - Basic form UL, CSA - -30 - 85 - 100000 times or more 1 - More than 1 (DC500V) 413-2181 - Silver - 10 or less (at DC2-4V 100mA) - - - -   1PC 1 MB-2011 08600453 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Although I am using it as a hoist, I tried to gold plating because the contact rusted because the environment is bad.
5
From Japan
On 2018-02-28 18:54:01
I am honestly honored to have good results and good results. Results After a few years
This review is about item#38443833.
On the machine button
5
From Japan
On 2018-02-13 14:43:42
It is waterproof, inexpensive, firmly pressed firmly and is very good.
This review is about item#8600435.
Switch for LED light display board
4
From Japan
On 2017-01-05 16:16:25
If you heat too strongly to the soldered terminal, it seems to cause an internal short. Does flux get in? unknown. There is a flashing switch.
This review is about item#8600444.
As an extension switch
5
From Japan
On 2015-10-06 21:25:23
I bought the switches from the direct sales site of Nissho until now, but purchased this time from the things handled by Monotaro san. I think that the durability of the product is impeccable, thank you in the future.
This review is about item#49021007.
As water supply ON / OFF switch for medical sink
5
From Japan
On 2015-09-07 17:08:26
Good!
This review is about item#08600453.
Machine repair (for repair)
5
From Japan
On 2014-07-21 20:30:59
It is used extensively as a switch of solenoid control, but it is saved because we are not selling easily at electric material stores and electric parts retailers when trying to purchase.
This review is about item#08600444.
Addition of outdoor operation switch
3
From Japan
On 2014-05-01 16:52:21
Besides the large bushing type, ※ black button of AT - 414 is attached as standard. It is misunderstood that it is written. AT - 414 does not conform to basic type · light touch type · waterproof type, so it will not be attached. As AT - 413 and AT - 407 which conform to basic type · light touch type · waterproof type, as well as switch body, we ask you to ship on the day.
This review is about item#08600435.

Related Products