The reviews are automatic translation.
For small compressor
From Japan
On 2018-04-06 12:25:36
I think that making and reliability as a product is solid,
Push button switch normally pushed ON I thought that it was released off, I bought three pieces,
Always ON It has come to be pushed OFF. This side is ON / OFF not just <>
I would like to have it clearly marked.
During repair and maintenance of equipment
From Japan
On 2018-02-09 16:59:32
We are satisfied with price and performance as a manufacturer product. You can use it with confidence.
Machine start switch
From Japan
On 2018-01-31 15:10:57
I use it without any problems. We are expecting durability.
Incorporated in operation circuit
From Japan
On 2018-01-13 21:22:30
I pull to remove the button for installation, but it is hard and can not be removed. The button broke as soon as I pull it all the way. If you look closely well, screw it in ... Is it serious? . For individual packaging, I wanted you to put the buttons in the disconnected state.
Repair of measuring equipment
From Japan
On 2017-12-21 17:06:52
Being perfect in action, I got satisfactory results.
For sub battery charge control.
From Japan
On 2017-10-13 15:08:58
Only for products of specialized manufacturers, always used with confidence. I do not hesitate to choose.
Security switch for heavy machinery
From Japan
On 2017-10-02 16:02:29
It was used for wiring as a hidden switch for security of heavy equipment.
It is useful.
As navigation restart switch
From Japan
On 2017-04-24 16:17:45
Since I wanted to forcibly restart Navi only while driving, I bought this button because communication between navi and smartphone is interrupted until the next ride. Connection disappears when button is pushed and connected when you release your finger · · · ACC restart button.
Tractor LED illumination light sw
From Japan
On 2017-03-12 19:25:19
Since SW last time melted and failed, it became possible to use it safely with ampere up and relay mounting.
Electric wiring
From Japan
On 2016-07-29 17:40:16
There is no problem in quality because it is a maker item. It is more expensive than a trading company purchase, but it is saved because it can be purchased with a small number.