Buy more than* S$200* and get FREE SHIPPING

Rocker Switches Cw Series Cw-Sb Non-Illuminated Light Form

4.30 (10)
Purpose
Communications equipment, wireless application equipment, electronic measuring instruments, automation equipment, office equipment, consumer electronics, etc.
Button Plane Tilt (degree)
30+/-4
...see all>
Product Options
ADD TO CART
Functional Opreration Number of Poles Mechanical Opening and Closing Durability Contact Resistance (mohm) Insulation Resistance Insulation Resistance (Mohm) Circuit Display Button Terminal Shape Color (Body) Standard Operating Part Color Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Functional Opreration Number of Poles Mechanical Opening and Closing Durability Contact Resistance (mohm) Insulation Resistance Insulation Resistance (Mohm) Circuit Display Button Terminal Shape Color (Body) Standard Operating Part Color Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ON-OFF - 30,000 times or more 20 or less (at DC5V 1A) DC500V 500Mohm more - 2 Gokutanto single-pole, single-throw - - - - - -10 to 70 1PC 1 CW-SB21KKGF 75802517 1.99 SGD
In stock
ON-OFF - 30,000 times or more 20 or less (at DC5V 1A) DC500V 500Mohm more - 2 Gokutanto single-pole, single-throw - - - - - -10 to 70 1PC 1 CW-SB21KKGH 75802526 5.99 SGD
Shipped after 2018-05-07
ON-OFF - 30,000 times or more 20 or less (at DC5V 1A) DC500V 500Mohm more - 2 Gokutanto single-pole, single-throw - - - - - -10 to 70 1PC 1 CW-SB11KKFF 75802492 1.99 SGD
In stock
ON-OFF - 30,000 times or more 20 or less (at DC5V 1A) DC500V 500Mohm more - 2 Gokutanto single-pole, single-throw - - - - - -10 to 70 1PC 1 CW-SB21KKFH 75802501 3.99 SGD
Shipped after 2018-05-07
ON - OFF 1 More than 30000 times 20 or less (at 5V DC) - More than 500 (DC500V) - No display Tab terminals Black UL, C-UL Black -10 - 70 1PC 1 CW-SB11KKEF 08600636 1.99 SGD
In stock
ON - OFF 2 More than 30000 times 20 or less (at 5V DC) - More than 500 (DC500V) - Display Tab terminals Black UL, C-UL Black -10 - 70 1PC 1 CW-SB21KKFF 08600627 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
For replacing faulty parts
5
From Japan
On 2017-12-20 22:04:38
The power switch of the experimental stirrer made in China burned out. Because the same parts can not be obtained in the country, we replace and repair it using this same size. No problem.
This review is about item#75802492.
Maintenance of the machine
5
From Japan
On 2017-11-24 16:28:53
It is a very good product, I think that I will purchase the delivery time response well next time as well.
This review is about item#8600627.
LED light bulb switch
5
From Japan
On 2016-03-14 07:30:49
I bought it for replacing the broken LED bulb. It was size perfectly. The price is also cheap and satisfactory. These small items are saved if you can do it with cheap shipping fee like mail service.
This review is about item#75802492.
Battery-operated fan switch
5
From Japan
On 2015-06-19 14:56:14
Since I am always familiar with it, there are no particular improvement points, keeping the status quo is most helpful. It is still better if there are "10 cheap set somewhat cheap" etc.
This review is about item#08600627.
Power supply of prototype
2
From Japan
On 2015-04-11 22:38:14
In the explanation of the product, the terminal was written with solder and # 187 dual use as Faston. I used Tyco Electronics's 170038-2 as a receptacle, but the fitting is too tight and the terminal of the switch bends when I put power in (the hole of the terminal is large). I would like to make improvements to the manufacturer.
This review is about item#08600627.
Used for lighting products
5
From Japan
On 2014-11-25 13:50:09
Low price, reliable switch, I am satisfied. I feel a sense of security and durability firmly feeling switching. At this time there is no replacement request with this product. There is no on / off display so I chose it.
This review is about item#08600636.
Vacuum pump repair
5
From Japan
On 2014-07-19 15:07:25
Since the switch of Tasco's rechargeable battery type vacuum pump TA 150 SR has broken, it is replaced with this. Product genuine was slightly smaller in size, but it was able to fit securely without having to sharpen the body side. There is no problem with the difference in orientation of the tab terminal and the increase in the depth. It is a shame that there is no conspicuous ON / OFF notation, but it is satisfactory because there is no practical problem and the price is cheap. Also purchased two for broken times.
This review is about item#08600636.
Switch for portable use (so as to make good use of horse mackerel) switch corrosion immediately in seawater so I bought it for replacement
5
From Japan
On 2014-06-18 13:44:51
Slightly bad that there is no on and off prints Operability is perfect and you can have a good impression Durability is coming now
This review is about item#08600636.
Used as switch of 12 V power distribution board
2
From Japan
On 2013-11-10 21:08:33
In order to save space, I searched for a small switch and adopted this machine. Functions are satisfied as I have used similar switches several times. For the first time I did not solder the wire to the terminal for the first time but I used the # 187 Faston terminal, but the terminal width of this machine seems delicately wide, it is difficult for me to purchase Faston (female) who purchased it, use it and solder it. In that case, contact failure occurred in one of the purchased products. I'm disappointed.
This review is about item#08600627.
Lamp switch
4
From Japan
On 2010-01-22 12:52:00
There was no ON / OFF white mark like the photo, it was plain. It is small for small products.
This review is about item#08600636.

Related Products