Buy more than* S$200* and get FREE SHIPPING

Rotary-Switch Mr Series

5.00 (4)
Operating Temperature Range (deg C)
-10 to 70
...see all
Product Options
ADD TO CART
Contact Resistance (mohm) Insulation Resistance (Mohm) Specification Operating Portion Shape Withstand Voltage Rotation Torque (nN/m [gfcm]) Angle (Degree) Terminal Shape Circuit Number of Contacts Terminal Number of Circuit Electrical Opening and Closing Durability Mechanical Opening and Closing Durability Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Resistance (mohm) Insulation Resistance (Mohm) Specification Operating Portion Shape Withstand Voltage Rotation Torque (nN/m [gfcm]) Angle (Degree) Terminal Shape Circuit Number of Contacts Terminal Number of Circuit Electrical Opening and Closing Durability Mechanical Opening and Closing Durability Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 or less (at DC2 to 4V 100mA) More than 100 (DC500V) Fixing stopper Shaft Type For more than one minute AC 1.0kV 49.0 to 147 Switching / 45 - 4 2 Solder - 7500 times or more 15000 times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRX-402 75802325 16.59 SGD
Shipped after 2017-05-02
50 or less (at 20mV 10mA) More than 100 (DC500V) - Shaft type short body type For more than one minute DC500V 4.90 to 24.5 Switching / 30 - 2 2 to 6 PC - 10000 times or more 30000 times or more   1PC 1 MR-K206 38445407 11.34 SGD
In stock
10 or less (at DC2 to 4V 100mA) More than 100 (DC500V) - Shaft Type For more than one minute AC 1.0kV 49.0 to 98.1 Switching / 60 - 1 2 to 6 Solder - 7500 times or more 15000 times or more   1PC 1 MRY-106 38445434 13.61 SGD
In stock
10 or less (at DC2 to 4V 100mA) More than 100 (DC500V) - Shaft Type For more than one minute AC 1.0kV 24.5 to 73.5 Switching / 30 - 2 2 to 6 PC - 10000 times or more 30000 times or more   1PC 1 MR-A206 38445382 14.20 SGD
In stock
10 or less (at DC2 to 4V 100mA) More than 100 (DC500V) - Shaft Type For more than one minute AC 1.0kV 49.0 to 147 Switching / 45 - 1 2 to 8 Solder - 7500 times or more 15000 times or more   1PC 1 MRX-108 38445416 14.81 SGD
In stock
10 or less (at DC2 to 4V 100mA) More than 200 (DC500V) - Shaft Type For more than one minute AC 1.0kV 19.6 to 49.0 Switching / 120 - 2-pole, double-throw ON-ON Solder - 7500 times or more 15000 times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRT-22 75802316 9.99 SGD
Shipped after 2017-05-02
Less than ten (at DC2-4V 100mA) More than 100 (DC500V) - - AC 1.0 kV for 1 minute or more 24.5 - 73.5 Switching / 30 PC terminal 1 2 - 12 PC 1 10000 times or more 30000 times or more   1PC 1 MR-A112 08600575 19.31 SGD
In stock
10 or less (at DC2-4V 100mA) 100 or more (DC500V) - - AC 1.0 kV for 1 minute or more 4.90 - 24.5 Switching / 30 PC terminal 1 2 - 6 PC 1 10000 times or more More than 30000 times   1PC 1 MR-K112 38445391 10.99 SGD
In stock
10 or less (at DC2-4V 100mA) 100 or more (DC500V) - - AC 1.0 kV for 1 minute or more 49.0 - 147 Switching / 45 Solder terminal 2 2 - 8 - 2 More than 7500 times More than 15000 times   1PC 1 MRX-204 38445425 16.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Selector switch
5
From Japan
On 2015-11-14 18:44:50
I wanted to use in a narrow place, asked the selector switch of small diameter. Turning the switch determines the snap. This if, does not cause a malfunction. It is a good switch of feel. However, knob attached, when inserted, could not be fixed.
This review is about item#38445434.
Attenuators 7-stage switching
5
From Japan
On 2015-11-03 20:34:14
No wonder I think not become smaller in the case is large.
This review is about item#38445391.
Creating a changeover switch box for communication
5
From Japan
On 2015-07-22 13:11:27
No other thing that the rated current is 1A with a rotary switch, was very handy.
This review is about item#38445425.
Used to maintain
5
From Japan
On 2013-10-18 21:06:14
It was very helpful because availability was early.
This review is about item#38445407.

Related Products