NoteBuy more than* S$200* and get FREE SHIPPING

2Pcs Screwed Ball Valve

5.00 (3)
Material (packing)
R-PTFE
Material (body)
CF8M
Materials (thrust washer)
R-PTFE
Material (stem)
316
Material (ball)
CF8M
Material (Sheet)
R-PTFE
Screw Type
PT screw
Maximum Working Pressure (MPa)
6.3 (water, oil, and gas at room temperature)
...see all
Product Options
Bore Diameter D (mm) Width W (mm) Nominal Diameter (A) Height H (mm) Length L(mm) Nominal Diameter (B) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 91.5 15 52 60 1/2 Screwed type 1PC 1 1/2 08682012 -
Discontinued
[x]
20 116.5 20 57.5 70 3/4 Screw Type 1PC 1 3/4 08682021 -
Discontinued
[x]
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Cooling water valve
5
From Japan
On 2015-08-14 17:30:35
Or not always ask the supplier has had How about Bon vacation? Because I thought, I was thankful. Same size as the existing valve is found, was good.
This review is about item#08682021.
on the air tool off
5
From Japan
On 2012-06-29 09:23:01
Price is made of stainless steel is also cheap satisfaction.
This review is about item#08682012.
As the opening and closing of the air pipe
5
From Japan
On 2007-12-16 22:19:24
It is stuck in the air piping in the plant, but the quality is the same as the Japanese manufacturer's. It also satisfied with the quality should be noted that price.
This review is about item#08682021.

Related Products