Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Mouse Pad Shortcut Key

4.00 (1)
Dimensions (Width W x Depth D x Height H) (mm)
200x155x0.3
Material
surface: polyethylene back side: Polyethylene
Accessories
Stand type: quick reference
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 MP-102BU 08600742 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
work
4
From Japan
On 2013-03-22 14:12:15
The use of optical mouse, pad, but I may not be, I bought I wanted to remember the shortcut key. When I actually used as a pad, the reaction is I feel like it is rather good no.
This review is about item#08600742.

Related Products