Buy more than* S$200* and get FREE SHIPPING

Only Va Wheel, Rubber Wheel

5.00 (4)
Axle Diameter d (mm)
10
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
80
Wheel Width W(mm)
32
Boss Width h (mm)
36
Conformity Number
STM, SKM, 30 SERIES, UTM, UKM
Material (Wheel)
Aluminum foil , Winding rubber wheel ( B)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VA-75 08600794 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Mission Jack for Vehicle Maintenance
5
From Japan
On 2017-05-21 19:42:09
Purchased because shape and size were together. When opening it, it was a genuine product of the manufacturer of the mission jack. You can use it with confidence. (I used it for 20 years until the exchange.)
This review is about item#8600794.
Sliding door tire
5
From Japan
On 2015-11-09 21:01:26
It was used for exchanging the tire of sliding door gate made by Rikkil · TOEX. Since the bearing of the existing tire was broken, I wanted to replace only the tire, but at the manufacturer, I purchased this product without shipping parts only for tires. The existing tire is the same as the one purchased this time, and it was able to purchase with 20,000 yen less than 1/40 by Assy if it is a maker. It is Monotaro sama.
This review is about item#08600794.
Slide gate door change
5
From Japan
On 2015-10-02 21:57:13
When ordering genuine parts due to tire deterioration of the Rikkil gate, it is 20,000 yen / piece with assy. When searching for an alternative item, that thing has come out and it is 479 yen without tax. I ordered here without hesitation. I have already exchanged, but I am moved by the gate which moves lightly like a lie.
This review is about item#08600794.
Slide gate door change
5
From Japan
On 2015-10-02 21:55:56
When ordering genuine parts due to tire deterioration of the Rikkil gate, it is 20,000 yen / piece with assy. When searching for an alternative item, that thing has come out and it is 479 yen without tax. I ordered here without hesitation. I have already exchanged, but I am moved by the gate which moves lightly like a lie.
This review is about item#08600794.

Related Products