Buy more than* S$200* and get FREE SHIPPING

Cloth tape No.339

3.75 (28)
Holding Power (min)
20, 20
Tensile Strength (N/10mm)
37.1, 37.1
Rewind Strength (N/10mm)
2.27, 2.27
Adhesive Power (N/10mm)
2.92, 2.92
Elongation (%)
10, 10
Number of Threads
Vertical / horizontal: 30/15
Adhesive
Rubber-based
Tape Thickness (mm)
0.20, 0.20
Paper Tube Inside Diameter (mm)
About 75
Tape Length (m)
25, 25
Base Material
Special fiber
Tape Width (mm)
50, 50
Color
Tea
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(30Roll) 1 No.339 08600916 98.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 11
3 star 3
2 star 2
1 star 3
Review Rating: 3.75
28 Customer Reviews
The reviews are automatic translation.
Package packing
2
From Japan
On 2017-03-07 15:55:04
It is still difficult to use it tearing vertically. Is this price only for price?
This review is about item#8600916.
When packing products
5
From Japan
On 2016-08-02 17:57:39
Very good at low price. There is also no problem with adhesive strength.
For packing (cardboard)
4
From Japan
On 2016-05-18 14:38:17
Although not particularly good, it is a good thing to think about the price.
This review is about item#08600916.
packing
4
From Japan
On 2015-12-10 15:26:33
It is used for packing when shipping products. I have tried many similar products in addition, but it was hard to use the adhesive at the end of the tape. This side has never sticky side, I think that it is the cheapest commodity among them. If there is something of the same quality and cheap, I will switch, but I think that the current situation is the best.
This review is about item#08600916.
Packaging with cardboard
4
From Japan
On 2015-09-09 22:13:42
We will purchase on a regular basis. I am sorry because the adhesion is so so and the price is cheap
This review is about item#08600916.
When packing
5
From Japan
On 2014-12-11 09:31:24
I always bought what I bought cheaply with tape categories.
This review is about item#08600916.
It is used to paste the voucher. We also use it for packaging.
5
From Japan
On 2014-12-09 17:01:36
Better than monotaro brand, I feel a little Koshiga, I feel easy to hand.
This review is about item#08600916.
Packing work
5
From Japan
On 2014-07-24 13:50:21
Some were peeling off in summer heat. However, after changing to here, such a thing does not occur. It is popular also from site workers.
This review is about item#08600916.
I am using it for packing with the user.
3
From Japan
On 2014-01-24 17:07:17
It is price-oriented. There is no problem with stickiness.
This review is about item#08600916.
Packing of goods
3
From Japan
On 2013-05-14 13:45:55
I think that the product itself is a level level commensurate with the price. Although it is packaged separately for each volume, packaging bags are sticking to the tape and can not be removed. I have no choice but to use fragments of the bag with it ... I think that it is sometimes not sticking at all. There is a weak adhesive strength depending on the ordering time. Is it a problem of the storage condition before shipment? ...
This review is about item#08600916.

Related Products