NoteBuy more than* S$200* and get FREE SHIPPING

Counter sink (TiAlN coating)

3.00 (2)
Purpose
For machine operation or manual operation (hard to cut material and for SUS)!
Shank Diameter Tolerance
h9
Point Angle (Degree)
90
Number of Blades
3
...see all
Product Options
Total Length l (mm) Tip Diameter d2 (mm) Shank Diameter d1 (mm) Blade Diameter D (phi mm) Compatible Screw Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 1.5 5 6.3 Plate screw M3.0 High speed steel (HSS) 1PC 1 No.6277AL 08602885 36.71 SGD
In stock
50 2.0 6 8.3 Countersunk screws M4.0 High-speed-steel (HSS) 1PC 1 No.6277AL 08602894 44.81 SGD
In stock
50 2.5 6 10.4 Countersunk screws M5.0 High-speed-steel (HSS) 1PC 1 No.6277AL 08602903 51.10 SGD
In stock
56 2.8 8 12.4 Countersunk screws M6.0 High-speed-steel (HSS) 1PC 1 No.6277AL 08602912 55.58 SGD
In stock
60 3.2 10 16.5 Countersunk screws M8.0 High-speed-steel (HSS) 1PC 1 No.6277AL 08602921 68.29 SGD
In stock
63 3.5 10 20.5 Countersunk screws M10.0 High-speed-steel (HSS) 1PC 1 No.6277AL 08602937 93.56 SGD
In stock
67 3.8 10 25.0 Plate screw M12.0 High speed steel (HSS) 1PC 1 No.6277AL 08602946 129.90 SGD
In stock
90 4.8 12 37.0 - High-speed-steel (HSS) 1PC 1 No.6277AL 08602955 219.90 SGD
In stock
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Stainless steel, deburring after drilling of titanium.
5
From Japan
On 2015-05-13 04:34:55
We were able to clean processing.
This review is about item#08602921.
SUS chamfer
1
From Japan
On 2012-07-20 07:27:00
Can not be used to come to tatters from 5th place! Do not buy again.
This review is about item#08602937.

Related Products