Buy more than* S$200* and get FREE SHIPPING

Countersink DLC Coating

5.00 (1)
Purpose
For machine operation or manual operation. For aluminum
Shank Diameter Tolerance
h9
Point Angle (Degree)
90
Number of Blades
3
...see all>
Product Options
ADD TO CART
Total Length l (mm) Tip Diameter d2 (mm) Shank Diameter d1 (mm) Head Diameter d (mm) Compatible Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Length l (mm) Tip Diameter d2 (mm) Shank Diameter d1 (mm) Head Diameter d (mm) Compatible Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
56 2.8 8 12.4 Flat-head screws M6.0 1PC 1 No.6277DC 08602991 73.99 SGD
Shipped after 2018-02-26
63 3.5 - 20.5 Flat-head screws M10.0 1PC 1 No.6277DC 08603016 129.99 SGD
Shipped after 2018-03-01
67 3.8 - 25.5 Flat-head screws M12.0 1PC 1 No.6277DC 08603025 179.99 SGD
Shipped after 2018-03-02
90 4.8 - 37.0 - 1PC 1 No.6277DC 08603034 289.99 SGD
Shipped after 2018-03-02
50 2.5 6 10.4 Flat-head screws M5.0 1PC 1 No.6277DC 08602982 65.99 SGD
Shipped after 2018-03-01
45 1.5 5 6.3 Flat-head screws M3.0 1PC 1 No.6277DC 08602964 48.99 SGD
Shipped after 2018-03-05
50 2.0 6 8.3 Flat-head screws M4.0 1PC 1 No.6277DC 08602973 56.99 SGD
Shipped after 2018-03-01
60 3.2 10 16.5 Countersunk screw M8.0 1PC 1 No.6277DC 08603007 86.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I write it for aluminum
5
From Japan
On 2016-11-25 12:22:38
It is outstanding sharpness also for chamfering of stainless steel. Although I was dissatisfied with the titanium coating of Irix, I think whether it is a mistake if I buy this item of this. It may be more durable than a no-brand titanium coating.
This review is about item#8603007.

Related Products