Buy more than* S$200* and get FREE SHIPPING

Screwless Terminal Block

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Do not wash it without taking apart.
Terminals Fittings
PC terminal
Recommended Compatible Tool
Flat-blade screwdriver (shaft diameter phi3, cutting edge width 2.6)
Availabel Electric Wire Range
Single line: phi0.4mm to phi1.6mm (AWG26 to AWG24), Hine-sen: 0.3mm 2 to 1.25mm 2 (AWG22 to AWG16) wire diameter phi0.18mm more
Insulation Resistance (Mohm)
DC500V, 100MΩ more
Material (insulator)
Body: Nylon 66 (UL94V-0) button: PPE (UL94V-0)
Rated Compatible Wire
1.300V / 10A rating at the time: a single line: phi1.2mm (AWG16), stranded 1.25mm 2 (AWG16) wire diameter phi0.18mm more 2.150V 15A rating at the time: a single line: phi1.6mm (AWG14)
Withstand Voltage
AC2000V (1 min.)
Rating
1.300V-10A 2.150V-15A
Standard
UL standard (field wiring system compatible) · CSA standard
Color
Body : GY(gray), controller : white, end plate: gray
...see all>
Product Options
ADD TO CART
Standard Stripping Wire Length (mm) Dimensions B (mm) Pitch between Terminals (mm) Dimensions A (mm) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Stripping Wire Length (mm) Dimensions B (mm) Pitch between Terminals (mm) Dimensions A (mm) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 20.0 - 32.0 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-D1L-3P 08612091 5.99 SGD
Shipped after 2018-02-02
- 30.0 - 42.0 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-D1L-4P 08612107 6.99 SGD
Shipped after 2018-02-02
- 90.0 - 102.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-D1H-10P 08612012 11.99 SGD
Shipped after 2018-02-02
- 120.0 - 132.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-D1H-13P 08612046 14.99 SGD
Shipped after 2018-02-02
- 130.0 - 142.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-D1H-14P 08612055 17.99 SGD
Shipped after 2018-02-02
- 20.0 - 32.0 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-D1H-3P 08611942 5.99 SGD
Shipped after 2018-02-02
- 127.5 7.5 134.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2L-18P 08611897 14.99 SGD
Shipped after 2018-02-02
- 22.5 7.5 29.5 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2L-4P 08611757 5.99 SGD
Shipped after 2018-02-02
- 30.0 7.5 37.0 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2L-5P 08611766 6.99 SGD
Shipped after 2018-02-02
- 45.0 7.5 52.0 7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2L-7P 08611784 7.99 SGD
Shipped after 2018-02-02
- 60.0 7.5 67.0 9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2L-9P 08611802 9.99 SGD
Shipped after 2018-02-02
- 67.5 7.5 74.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2H-10P 08611626 9.99 SGD
Shipped after 2018-02-02
- 120.0 7.5 127.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2H-17P 08611696 14.99 SGD
Shipped after 2018-02-02
- 127.5 7.5 134.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2H-18P 08611705 14.99 SGD
Shipped after 2018-02-02
- 135.0 7.5 142.0 19 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2H-19P 08611714 17.99 SGD
Shipped after 2018-02-02
- 142.5 7.5 149.5 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2H-20P 08611723 17.99 SGD
Shipped after 2018-02-02
- 15.0 7.5 22.0 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2H-3P 08611556 4.99 SGD
Shipped after 2018-02-02
- 70.0 5 77.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S1L-15P 08611486 10.99 SGD
Shipped after 2018-02-02
- 90.0 5 97.0 19 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S1L-19P 08611522 12.99 SGD
Shipped after 2018-02-02
- 25.0 5 32.0 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S1L-6P 08611391 5.99 SGD
Shipped after 2018-02-02
- 30.0 5 37.0 7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S1L-7P 08611407 6.99 SGD
Shipped after 2018-02-02
11 55 5 62 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S1H-12P 08611251 9.99 SGD
Shipped after 2018-04-03
- - 5 7.0 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S1H-1P 08611145 1.99 SGD
Shipped after 2018-02-02
- 15.0 5 22.0 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S1H-4P 08611172 6.99 SGD
Shipped after 2018-02-02
- 20.0 5 27.0 5   1PC 1 ML-880-S1H-5P 08611181 4.99 SGD
Shipped after 2018-01-30
- 25.0 5 32.0 6   1PC 1 ML-880-S1H-6P 08611197 8.99 SGD
Shipped after 2018-02-02
- 40.0 5 47.0 9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S1H-9P 08611224 7.99 SGD
Shipped after 2018-02-02
- 90.0 - 102.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-D1L-10P 08612161 11.99 SGD
Shipped after 2018-02-02
- 110.0 - 122.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-D1L-12P 08612186 14.99 SGD
Shipped after 2018-02-02
- 120.0 - 132.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-D1L-13P 08612195 14.99 SGD
Shipped after 2018-02-02
- 140.0 - 152.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-D1L-15P 08612213 18.99 SGD
Shipped after 2018-02-02
- - 7.5 12.0 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-D1L-1P 08612073 2.99 SGD
Shipped after 2018-02-02
- 50.0 - 62.0 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-D1L-6P 08612125 8.99 SGD
Shipped after 2018-02-02
- 80.0 - 92.0 9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-D1L-9P 08612152 11.99 SGD
Shipped after 2018-02-02
- 70.0 - 82.0 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-D1L-8P 08612143 10.99 SGD
Shipped after 2018-02-02
- 70.0 - 82.0 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-D1H-8P 08611994 10.99 SGD
Shipped after 2018-02-02
- 140.0 - 152.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-D1H-15P 08612064 18.99 SGD
Shipped after 2018-02-02
- - 7.5 12.0 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-D1H-1P 08611924 2.99 SGD
Shipped after 2018-02-02
- 75.0 7.5 82.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2L-11P 08611827 10.99 SGD
Shipped after 2018-02-02
- 37.5 7.5 44.5 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2L-6P 08611775 6.99 SGD
Shipped after 2018-02-02
- 52.5 7.5 59.5 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2H-8P 08611601 8.99 SGD
Shipped after 2018-02-02
- 105.0 7.5 112.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2H-15P 08611671 12.99 SGD
Shipped after 2018-02-02
- 112.5 7.5 119.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2H-16P 08611687 13.99 SGD
Shipped after 2018-02-02
- 45.0 5 52.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S1L-10P 08611434 8.99 SGD
Shipped after 2018-02-02
- 50.0 5 57.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S1L-11P 08611443 8.99 SGD
Shipped after 2018-02-02
- 55.0 5 62.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S1L-12P 08611452 9.99 SGD
Shipped after 2018-02-02
- 60.0 5 67.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S1L-13P 08611461 10.99 SGD
Shipped after 2018-02-02
- 80.0 5 87.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S1L-17P 08611504 11.99 SGD
Shipped after 2018-02-02
- 85.0 5 92.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S1L-18P 08611513 12.99 SGD
Shipped after 2018-02-02
- 95.0 5 102.0 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S1L-20P 08611531 13.99 SGD
Shipped after 2018-02-02
- 5.0 5 12.0 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S1L-2P 08611355 2.99 SGD
Shipped after 2018-02-02
- 10.0 5 17.0 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S1L-3P 08611364 3.99 SGD
Shipped after 2018-02-02
- 15.0 5 22.0 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S1L-4P 08611373 4.99 SGD
Shipped after 2018-02-02
- 40.0 5 47.0 9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S1L-9P 08611425 7.99 SGD
Shipped after 2018-02-02
- 35.0 5 42.0 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S1L-8P 08611416 6.99 SGD
Shipped after 2018-02-02
- 70.0 5 77.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S1H-15P 08611285 10.99 SGD
Shipped after 2018-02-02
- 85.0 5 92.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S1H-18P 08611312 12.99 SGD
Shipped after 2018-02-02
- 95.0 5 102.0 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S1H-20P 08611337 13.99 SGD
Shipped after 2018-02-02
- 10.0 5 17.0 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S1H-3P 08611163 5.99 SGD
Shipped after 2018-02-02
- 35.0 5 42.0 8   1PC 1 ML-880-S1H-8P 08611215 9.99 SGD
Shipped after 2018-02-02
- 100.0 - 112.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-D1L-11P 08612177 13.99 SGD
Shipped after 2018-02-02
- 10.0 - 22.0 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-D1L-2P 08612082 4.99 SGD
Shipped after 2018-02-02
- 40.0 - 52.0 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-D1L-5P 08612116 7.99 SGD
Shipped after 2018-02-02
- 60.0 - 72.0 7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-D1L-7P 08612134 9.99 SGD
Shipped after 2018-02-02
- 100.0 - 112.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-D1H-11P 08612021 13.99 SGD
Shipped after 2018-02-02
- 110.0 - 122.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-D1H-12P 08612037 14.99 SGD
Shipped after 2018-02-02
- 30.0 - 42.0 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-D1H-4P 08611951 6.99 SGD
Shipped after 2018-02-02
- 40.0 - 52.0 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-D1H-5P 08611967 7.99 SGD
Shipped after 2018-02-02
- 50.0 - 62.0 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-D1H-6P 08611976 8.99 SGD
Shipped after 2018-02-02
- 60.0 - 72.0 7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-D1H-7P 08611985 9.99 SGD
Shipped after 2018-02-02
- 80.0 - 92.0 9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-D1H-9P 08612003 11.99 SGD
Shipped after 2018-02-02
- 67.5 7.5 74.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2L-10P 08611811 9.99 SGD
Shipped after 2018-02-02
- 82.5 7.5 89.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2L-12P 08611836 11.99 SGD
Shipped after 2018-03-14
- 90.0 7.5 97.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2L-13P 08611845 11.99 SGD
Shipped after 2018-02-02
- 120.0 7.5 127.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2L-17P 08611881 14.99 SGD
Shipped after 2018-02-02
- 135.0 7.5 142.0 19 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2L-19P 08611906 17.99 SGD
Shipped after 2018-02-02
- 142.5 7.5 149.5 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2L-20P 08611915 17.99 SGD
Shipped after 2018-02-02
- 7.5 7.5 14.5 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2L-2P 08611732 2.99 SGD
Shipped after 2018-02-02
- 52.5 7.5 59.5 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2L-8P 08611793 8.99 SGD
Shipped after 2018-02-02
- 75.0 7.5 82.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2H-11P 08611635 10.99 SGD
Shipped after 2018-02-02
- 82.5 7.5 89.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2H-12P 08611644 11.99 SGD
Shipped after 2018-03-19
- 90.0 7.5 97.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2H-13P 08611653 11.99 SGD
Shipped after 2018-02-02
- 97.5 7.5 104.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2H-14P 08611662 11.99 SGD
Shipped after 2018-02-02
- 7.5 7.5 14.5 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2H-2P 08611547 2.99 SGD
Shipped after 2018-02-02
- 22.5 7.5 29.5 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2H-4P 08611565 5.99 SGD
Shipped after 2018-02-02
- 30.0 7.5 37.0 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2H-5P 08611574 6.99 SGD
Shipped after 2018-02-02
- 37.5 7.5 44.5 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2H-6P 08611583 6.99 SGD
Shipped after 2018-02-02
- 60.0 7.5 67.0 9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2H-9P 08611617 9.99 SGD
Shipped after 2018-02-02
- 65.0 5 72.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S1L-14P 08611477 10.99 SGD
Shipped after 2018-02-02
- - 5 7.0 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S1L-1P 08611346 1.99 SGD
Shipped after 2018-02-02
- 20.0 5 27.0 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S1L-5P 08611382 4.99 SGD
Shipped after 2018-02-02
- 60.0 5 67.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S1H-13P 08611267 10.99 SGD
Shipped after 2018-02-02
- 80.0 5 87.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S1H-17P 08611303 11.99 SGD
Shipped after 2018-02-02
- 5.0 5 12.0 2   1PC 1 ML-880-S1H-2P 08611154 8.99 SGD
Shipped after 2018-02-02
- 130.0 - 142.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-D1L-14P 08612204 17.99 SGD
Shipped after 2018-02-02
- 105.0 7.5 112.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2L-15P 08611863 12.99 SGD
Shipped after 2018-02-02
- 112.5 7.5 119.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2L-16P 08611872 13.99 SGD
Shipped after 2018-02-02
- 45.0 7.5 52.0 7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2H-7P 08611592 7.99 SGD
Shipped after 2018-02-02
- 75.0 5 82.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S1L-16P 08611495 11.99 SGD
Shipped after 2018-02-02
- 45.0 5 52.0 -   1PC 1 ML-880-S1H-10P 08611233 7.99 SGD
In stock
- 50.0 5 57.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S1H-11P 08611242 8.99 SGD
Shipped after 2018-02-02
- 65.0 5 72.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S1H-14P 08611276 10.99 SGD
Shipped after 2018-02-02
- 90.0 5 97.0 19 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S1H-19P 08611321 12.99 SGD
Shipped after 2018-02-02
- 30.0 5 37.0 7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S1H-7P 08611206 6.99 SGD
Shipped after 2018-02-02
- 10.0 - 22.0 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-D1H-2P 08611933 4.99 SGD
Shipped after 2018-02-02
- 97.5 7.5 104.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2L-14P 08611854 11.99 SGD
Shipped after 2018-02-02
- 15.0 7.5 22.0 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S2L-3P 08611741 4.99 SGD
Shipped after 2018-02-02
- 75.0 5 82.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-880-S1H-16P 08611294 11.99 SGD
Shipped after 2018-02-02
ADD TO CART

Related Products