Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Screwless Terminal Block

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Recommended Compatible Tool
Anything possible if those tucking a flathead screwdriver * button
Standard Stripping Wire Length (mm)
9
Availabel Electric Wire Range
Single line: Phi0.4mm over Phi1.2mm (AWG26 over AWG16) twisted wire: 0.2mm 2 over 1.25mm 2 (AWG24 over AWG16) wire diameter Phi0.18mm more
Contact Resistance (mohm)
30 or less
Insulation Resistance (Mohm)
DC500V, more than 100Mohm
Material (insulator)
Body: Nylon 66 (UL94V over 0) button: nylon 66 (UL94V over 0)
Dimensions B (mm)
12.42
Pitch between Terminals (mm)
3.81
Rated Compatible Wire
Single line: Phi0.8mm (AWG20), twisted wire: 0.50mm 2 (AWG20)
Withstand Voltage
AC2000V (between 1min)
Dimensions A (mm)
26.62
Rating
300V-5A
Standard
UL standard (field wiring correspondence) / C over UL standard / TUV standard (IEC61984)
Number of Poles
3
Color
Body: GY (gray) button Color: White
Specification
取り扱い終了
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4000-AP-3PGY 08618267 -
Discontinued
[x]
ADD TO CART

Related Products