Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Screwless Terminal Block

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Recommended Compatible Tool
Availability of whatever tucking a flathead screwdriver button
Availabel Electric Wire Range
Single line: phi0.4mm to phi1.6mm (AWG26 to AWG14), twisted wire: 0.2mm 2 to 2.0mm 2 (AWG24 to AWG14) wire diameter phi0.18mm or more
Contact Resistance (mohm)
30 or less
Insulation Resistance (Mohm)
DC500V, 100MΩ more
Material (insulator)
Body: Nylon 66 (UL94V-0) button: Nylon 66 (UL94V-0)
Pitch between Terminals (mm)
5.08
Rated Compatible Wire
Single line: phi1.2mm (AWG16), twisted wire: 1.25mm 2 (AWG16)
Withstand Voltage
AC2000V (1 min.)
Rating
DC300V-10A
Standard
UL standard (field wiring system compatible) · C-UL Standard · TUV standard (IEC61984)
Color
Body: Black. Button: White.
...see all>
Product Options
ADD TO CART
Dimension G(mm) Dimensions E (mm) Dimension F (mm) Dimensions D (mm) Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension G(mm) Dimensions E (mm) Dimension F (mm) Dimensions D (mm) Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 33.50 23.70 43.50 22.50 17.50 - 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4500-ASJH-3PB 08619825 -
Discontinued
[x]
- 38.58 28.78 48.58 27.58 22.58 - 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4500-ASJH-4PB 08619834 8.99 SGD
Shipped after 2018-07-04
- - - - 33.50 - 31.70 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4500-ASH-3PB 08619782 -
Discontinued
[x]
- - - 53.66 43.66 27.66 41.86 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4500-ASH-5PB 08619807 17.99 SGD
Shipped after 2018-07-04
24.10 22.50 24.10 17.50 23.70 15.44 44.56 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4500-ASJF-3PB 08619965 6.99 SGD
Shipped after 2018-07-04
- 19.02 18.62 39.48 30.48 12.42 26.62 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4500-ASF-2PB 08619931 -
Discontinued
[x]
- 33.50 23.70 43.50 22.50 17.50 - 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4500-ASJV-3PB 08619904 6.99 SGD
Shipped after 2018-07-04
- - - 38.42 28.42 12.42 26.62 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4500-ASV-2PB 08619852 9.99 SGD
Shipped after 2018-07-04
- - - 53.66 43.66 27.66 41.86 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4500-ASV-5PB 08619886 -
Discontinued
[x]
- 28.42 18.62 38.42 17.42 12.42 - 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4500-ASJH-2PB 08619816 -
Discontinued
[x]
- - - - - 27.66 33.86 5   1PC 1 ML-4500-AJ-5PB 08619764 -
Discontinued
[x]
- 28.42 18.62 38.42 17.42 12.42 - 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4500-ASJV-2PB 08619895 7.99 SGD
Shipped after 2018-08-16
- 38.58 28.78 48.58 27.58 22.58 - 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4500-ASJV-4PB 08619913 -
Discontinued
[x]
- - - - 28.42 - 26.62 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4500-ASH-2PB 08619773 -
Discontinued
[x]
19.02 17.42 30.48 12.42 18.62 10.36 39.48 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4500-ASJF-2PB 08619956 5.99 SGD
Shipped after 2018-07-04
- - - - - 22.58 28.78 4   1PC 1 ML-4500-AJ-4PB 08619755 -
Discontinued
[x]
- - - 48.58 38.58 22.58 36.78 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4500-ASV-4PB 08619877 -
Discontinued
[x]
- - - 43.50 33.50 17.50 31.70 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4500-ASV-3PB 08619861 -
Discontinued
[x]
- - - - - 12.42 18.62 2   1PC 1 ML-4500-AJ-2PB 08619737 -
Discontinued
[x]
- 24.10 23.70 44.56 35.56 17.50 31.70 3   1PC 1 ML-4500-ASF-3PB 08619947 -
Discontinued
[x]
- - - - - 17.50 23.70 3   1PC 1 ML-4500-AJ-3PB 08619746 -
Discontinued
[x]
- 43.66 33.86 53.66 32.66 27.66 - 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4500-ASJV-5PB 08619922 9.99 SGD
Shipped after 2018-07-04
- 43.66 33.86 53.66 32.66 27.66 - 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4500-ASJH-5PB 08619843 9.99 SGD
Shipped after 2018-07-04
- - - 48.58 38.58 22.58 36.78 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4500-ASH-4PB 08619791 -
Discontinued
[x]
ADD TO CART

Related Products