Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Screwless Terminal Boards for Relay Type

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Recommended Compatible Tool
Flat-blade screwdriver ( call less than 6x100 ) can be used with anything that has a push button structure
Standard Stripping Wire Length (mm)
10
Availabel Electric Wire Range
Single wire: 0.4 mm phi-1.6 mm (AWG26-AWG14) phi twisted wire:0.2mm2-2.0 mm2(AWG24 to AWG14) wire diameter 0.18 mm or more phi * Please use either phi1.6wp or phi1.2 If you're using a single line in the PSE.
Contact Resistance (mohm)
LESS THAN 20 ( BETWEEN IN-OUT)
Insulation Resistance (Mohm)
Over DC500V, 100Mohm
Material (insulator)
BODY: NYLON 66 (UL94V-0) BUTTON : P.P.E.(UL94V-0)
Pitch between Terminals (mm)
9.2
Rated Compatible Wire
Single wire: phi1.2mm(AWG16) , Stranded wire : 1.25mm2 (AWG16)
Withstand Voltage
AC2000V (1 MINUTE)
Rating
300V-10A
Standard
UL Standard, (corresponds field wiring) , C-UL standard , TUV standard (IEC60947-7-1), PSE mark products (Authorized body name JET )
Number of Poles
1 (Multipolarity is possible by consolidation.)
Specification
Corresponds to both twisted wire and solid wire Consolidation is possible, using uneven area on body side. For identification of line , 8 button colors have been equipped Since it corresponds to a wide range of wire rod in one body, it also supports diverse sizes. Required button operation wire diameter range : twisted wire 0.2mm2 to 2.0mm2/ solid wire phi0.4 to phi0.9
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Button Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Button Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Gray 1PC 1 ML-7000-GY 08620683 2.99 SGD
Shipped after 2018-06-25
309-9075 Black 1PC 1 ML-7000-B 08620692 2.99 SGD
Shipped after 2018-06-25
309-9105 White 1PC 1 ML-7000-W 08620701 2.99 SGD
Shipped after 2018-06-25
309-9091 Red 1PC 1 ML-7000-R 08620717 2.99 SGD
Shipped after 2018-06-25
309-9113 Yellow 1PC 1 ML-7000-Y 08620726 2.99 SGD
Shipped after 2018-06-25
309-9083 Green 1PC 1 ML-7000-G 08620735 2.99 SGD
Shipped after 2018-06-25
- Blue 1PC 1 ML-7000-BL 08620744 2.99 SGD
Shipped after 2018-06-25
- Brown 1PC 1 ML-7000-BR 08620753 2.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-10-26 09:23:10
I bought it for replacing the optical sensor of the return sewing robot used for 24 years. I disconnected the wires for each color on the way without removing the wiring coming from the CPU and inserted it in the terminal block. I think that it is OK as it looks refreshed and OK.
This review is about item#8620692.

Related Products