Buy more than* S$200* and get FREE SHIPPING

Fuse-Holder Horizontaly Articulated Connection Type

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Screw Tightening Torque (N m)
0.5 or less
Compatible Fuse Tube Size (mm)
Phi5.20x20.0
Color (Body)
Black
Mounting Screw
M3
Material (insulator)
P.B.T.(UL94V-0)
Withstand Voltage
AC1000V (1 min.)
Rating
125V-5A
Type
Horizontal articulated
...see all>
Product Options
ADD TO CART
Terminals Fittings Insulation Resistance (Mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Terminals Fittings Insulation Resistance (Mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Soldering terminals More than 100 (DC500V) 1PC 1 F-60-B 08621286 1.16 SGD
In stock
Soldering terminal 100 or more (DC500V) 1PC 1 F-60-C 08621295 1.12 SGD
In stock
PC terminal 100 or more (DC500V) 1PC 1 F-60-A 08621277 1.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair equipment
5
From Japan
On 2015-01-24 20:37:23
Quick delivery date correspondence, packing, it was very good. I am thinking of repeating in the future.
This review is about item#08621286.

Related Products