Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Fuse-Holder Horizontaly Articulated Connection Type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Screw Tightening Torque (N m)
Terminal screws: 1.2 or less mounting screws: 1.0
Compatible Fuse Tube Size (mm)
Phi10.31x38.1mm
Color (Body)
Black
Terminals Fittings
Screw tightening terminal (M4)
Insulation Resistance (Mohm)
100 or more (DC500V)
Mounting Screw
M4
Material (insulator)
P.B.T.(UL94V-0)
Terminal Screws
M4 x 8 (SEMS)
Withstand Voltage
AC1500V (1 min.)
Compatible Standard
UL Listed, CSA standard, RoHS correspondence
Rating
250V-20A
Type
Horizontal articulated
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-66-AD 08621392 -
Discontinued
[x]
ADD TO CART

Related Products