Buy more than* S$200* and get FREE SHIPPING

Fuse-Holder Width Type

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Screw Tightening Torque (N m)
1.2 or less
Compatible Fuse Tube Size (mm)
phi6.40x30.0mm,phi6.35x30.0mm,phi6.35x31.8mm
Color (Body)
Black
Terminals Fittings
Soldering terminals
Insulation Resistance (Mohm)
More than 100 (DC500V)
Mounting Screw
M4
Material (insulator)
Phenol (UL94V-0)
Withstand Voltage
AC1500V (1 min.)
Compatible Standard
RoHS compliant
Rating
250V-10A
Type
Horizontal
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions A (mm) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions A (mm) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
77 90 8P *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F-3321-8P 08621627 10.99 SGD
Shipped after 2018-01-31
44 57 5P *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F-3321-5P 08621593 -
Discontinued
[x]
55 68 6P *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F-3321-6P 08621602 -
Discontinued
[x]
66 79 7P *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F-3321-7P 08621611 14.99 SGD
Shipped after 2018-01-31
- 14 1P   1PC 1 F-3321-1P 08621557 -
Discontinued
[x]
33 46 4P *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F-3321-4P 08621584 -
Discontinued
[x]
99 112 10P   1PC 1 F-3321-10P 08621645 -
Discontinued
[x]
11 24 2P   1PC 1 F-3321-2P 08621566 -
Discontinued
[x]
22 35 3P   1PC 1 F-3321-3P 08621575 7.99 SGD
Shipped after 2018-01-31
88 101 9P *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F-3321-9P 08621636 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To overcurrent protection of machine
5
From Japan
On 2017-10-28 18:10:44
Stop two screws, or use screws to rotate the nerve to install, can you improve this neighborhood?
This review is about item#8621557.

Related Products