Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fuse-Holder Width Type

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Screw Tightening Torque (N m)
1.2 or less
Color (Body)
Black
Terminals Fittings
187 tab terminals (t0.5)
Mounting Screw
M4
Material (insulator)
Phenol (UL94V-0)
Withstand Voltage
AC1500V (1 min.)
Rating
250V-10A
Type
Horizontal
...see all>
Product Options
ADD TO CART
Insulation Resistance (Mohm) Dimensions A (mm) Compatible Standard Number of Poles Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance (Mohm) Dimensions A (mm) Compatible Standard Number of Poles Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
More than 100 (DC500V) 112 RoHS compliant 10P 99 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F-3321-F-10P 08621742 -
Discontinued
[x]
More than 100 (DC500V) 57 RoHS compliant 5P 44   1PC 1 F-3321-F-5P 08621697 -
Discontinued
[x]
More than 100 (DC500V) 46 RoHS compliant 4P 33   1PC 1 F-3321-F-4P 08621681 -
Discontinued
[x]
More than 100 (DC500V) 90 RoHS compliant 8P 77 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F-3321-F-8P 08621724 -
Discontinued
[x]
More than 100 (DC500V) 14 RoHS compliant 1P -   1PC 1 F-3321-F-1P 08621654 -
Discontinued
[x]
More than 100 (DC500V) 24 RoHS compliant 2P 11   1PC 1 F-3321-F-2P 08621663 -
Discontinued
[x]
More than 100 (DC500V) 68 RoHS compliant 6P 55 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F-3321-F-6P 08621706 -
Discontinued
[x]
100 or more (DC500V) 35 RoHS Compliance 3P 22   1PC 1 F-3321-F-3P 08621672 -
Discontinued
[x]
More than 100 (DC500V) 79 RoHS compliant 7P 66 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F-3321-F-7P 08621715 -
Discontinued
[x]
More than 100 (DC500V) 101 RoHS compliant 9P 88 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F-3321-F-9P 08621733 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for wiring inside equipment
5
From Japan
On 2015-05-26 16:46:59
I hope if there is a fuse cover for this product. I found one for this but I could not find it for three.
This review is about item#08621663.

Related Products