Buy more than* S$200* and get FREE SHIPPING

Fuse Holder Width Type

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Color (Body) Terminals Fittings Insulation Resistance (Mohm) Material (insulator) Withstand Voltage Terminal Screws Compatible Body Rating Number of Poles Color (cover) Type Mounting Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Terminals Fittings Insulation Resistance (Mohm) Material (insulator) Withstand Voltage Terminal Screws Compatible Body Rating Number of Poles Color (cover) Type Mounting Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black Screw tightening terminal (M4) More than 100 (DC500V) Phenol (UL94V-0) AC1500V (1 min.) M4 x 8 (SEMS) - 250V-30A 3P - Horizontal M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F-11 08621916 -
Discontinued
[x]
Black Soldering terminals More than 100 (DC500V) Phenol (UL94V-0) AC1500V (1 min.) - - 250V-10A 1P - Horizontal M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F-7101-M 08621767 -
Discontinued
[x]
Black Screw tightening terminal (M4) More than 100 (DC500V) Phenol (UL94V-0) AC1500V (1 min.) M4 x 8 (SEMS) - 250V-30A 1P - Horizontal M4   1PC 1 F-7140 08621925 6.20 SGD
In stock
Black 250 tab terminals (t0.8) More than 100 (DC500V) Phenol (UL94V-0) AC1500V (1 min.) - - 250V-20A 1P - Horizontal M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F-7135-F 08621891 -
Discontinued
[x]
Tea Soldering terminals More than 100 (DC500V) Bakelite board AC1000V (1 min.) - - 125V-3A 1P - Horizontal -   1PC 1 F-6 08621453 -
Discontinued
[x]
Black PC terminal More than 100 (DC500V) Phenol (UL94V-0) AC2000V (1 min.) - - 250V-10A 1P - Horizontal -   1PC 1 F-200-N 08621471 1.82 SGD
In stock
Tea Soldering terminals More than 100 (DC500V) Bakelite board AC1000V (1 min.) - - 125V-3A 1P - Horizontal -   1PC 1 F-3265 08621462 -
Discontinued
[x]
Black Screw tightening terminal (M4) More than 100 (DC500V) Phenol (UL94V-0) AC1500V (1 min.) M4 x 8 (SEMS) - 250V-30A 2P - Horizontal M4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F-8 08621907 11.67 SGD
Shipped after 2017-12-22
Black Screw tightening terminal (M4) More than 100 (DC500V) Phenol (UL94V-0) AC1500V (1 min.) M4 x 8 (SEMS) - 250V-20A 1P - Horizontal M4   1PC 1 F-7135 08621882 5.22 SGD
In stock
Transparency - - Styrol - - Fuse holder (F-7101-M) - - - - -   1PC 1 F-7101-C 08621776 4.30 SGD
Shipped after 2017-12-22
Black Soldering terminal 100 or more (DC500V) Body: phenol (UL94V-0) cover: Styrene AC1500V (1 min.) - - 250V-10A 1P Transparency Horizontal M4   1PC 1 F-7101 08621751 2.70 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used as a holder to receive the discharge portion of a speaker without diaphragm
5
From Japan
On 2017-09-15 15:09:31
It is processed and used, but it does not deform strongly even for the best parts, heat resistant.
This review is about item#08621882.
We plan to process and make parts of products
3
From Japan
On 2017-08-31 17:30:21
F - 7135 - F has information from your company that the manufacturer discontinued, it was canceled.
This review is about item#8621891.

Related Products