Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Switch Push Button

4.50 (8)
Caution
Please do not bend the terminal.
Electrical Service Life (rated load)
5000 times or more
Switch Roperty
OFF (ON) Momentary
Circuit
Unipolar single throw
Terminals Fittings
Terminals for soldering
Material (insulator)
P.P.S
Rating
AC125V-0.5A (resistance load)
...see all>
Product Options
ADD TO CART
Nut Width Across Flat (mm) Panel mounting system Operating Part Color Contact Resistance (mohm) Mounting Hole Diameter (phi mm) Insulation Resistance (Mohm) Withstand Voltage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nut Width Across Flat (mm) Panel mounting system Operating Part Color Contact Resistance (mohm) Mounting Hole Diameter (phi mm) Insulation Resistance (Mohm) Withstand Voltage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 Nut tightening Black 30 or less 10.5 DC500V, more than 100Mohm AC1000V (for 1 minute) 1PC 1 SW-95-B 08628645 -
Discontinued
[x]
- Tightening nut Black Less than 30 7.5 MORE THAN 100 M ohm, DC500V AC1000V ( 1 minute) 1PC 1 SW-90-B 08628611 -
Discontinued
[x]
- Nut tightening Red 30 or less 7.5 DC500V, more than 100Mohm AC1000V (for 1 minute) 1PC 1 SW-90-R 08628627 -
Discontinued
[x]
- Tightening nut White Less than 30 7.5 MORE THAN 100 M ohm, DC500V AC1000V ( 1 minute) 1PC 1 SW-90-W 08628636 -
Discontinued
[x]
12 Nut tightening Red 30 or less 10.5 DC500V, more than 100Mohm AC1000V (for 1 minute) 1PC 1 SW-95-R 08628654 -
Discontinued
[x]
12 Tightening nut White Less than 30 10.5 MORE THAN 100 M ohm, DC500V AC1000V ( 1 minute) 1PC 1 SW-95-W 08628663 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Machine start switch
3
From Japan
On 2015-01-02 21:51:50
It is cheap and compact in price
This review is about item#08628627.
Motor horn button relocation
5
From Japan
On 2014-10-28 18:34:43
When changing to the outside handle, when removing the spiral cable, we are using it as a horn button transfer side beside the handle. It always has 2 to 3 stocks, it is convenient to use variously. It involves soldering, but since it can be securely attached, it will not be a pain.
This review is about item#08628654.
Switch for alarm for model
5
From Japan
On 2014-09-11 16:05:54
It was satisfactory to all appearance, usability, price.
This review is about item#08628654.
switch
5
From Japan
On 2014-08-20 13:23:03
Cheap and good things
This review is about item#08628654.
hobby
5
From Japan
On 2013-11-10 13:48:11
It was a good product.
This review is about item#08628627.
Switching action of vertical movement of electric shelves
5
From Japan
On 2013-07-12 13:16:45
It is small as SW, excellent operation and reliable switch. Electronic parts also have first-class parts so you can purchase with confidence.
This review is about item#08628611.
For resetting the counter
4
From Japan
On 2013-07-06 07:49:33
I used it as a reset push button switch of the total counter. Compared with the conventional push button of φ30 · φ25, the space was suppressed and it was useful.
This review is about item#08628663.
Automatic control panel of industrial machinery
4
From Japan
On 2013-04-16 11:04:05
It is a feeling that pushed feeling is easier to push from software of previous specification.
This review is about item#08628654.

Related Products