Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Insulation Resistance (Mohm) Material (insulator) Withstand Voltage Rating Cap Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance (Mohm) Material (insulator) Withstand Voltage Rating Cap Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DC1000V, 1000MΩ more Ethylene-propylene rubber AC3000V (1 min.) 100A Red 1PC 1 C-3-100-R 08630072 -
Discontinued
[x]
DC500V, more than 100Mohm P.V.C.(UL94V-0) AC1000V (for 1 minute) 3A Red 1PC 1 C-3-3-R 08629975 5.99 SGD
In stock
DC500V, more than 100Mohm P.V.C.(UL94V-0) AC1000V (for 1 minute) 3A Black 1PC 1 C-3-3-B 08629984 4.99 SGD
In stock
Over DC500V, 100Mohm P.V.C.(UL94V-0) AC1000V ( 1 minute) 5A Red 1PC 1 C-3-5-R 08629993 6.99 SGD
In stock
DC500V, more than 100Mohm P.V.C.(UL94V-0) AC1000V (for 1 minute) 5A Black 1PC 1 C-3-5-B 08630002 6.99 SGD
In stock
Over DC500V, 100Mohm P.V.C.(UL94V-0) AC1000V ( 1 minute) 10A Red 1PC 1 C-3-10-R 08630011 7.99 SGD
In stock
DC500V, more than 100Mohm P.V.C.(UL94V-0) AC1000V (for 1 minute) 10A Black 1PC 1 C-3-10-B 08630027 7.99 SGD
In stock
DC500V, more than 100Mohm P.V.C.(UL94V-0) AC1000V (for 1 minute) 30A Red 1PC 1 C-3-30-R 08630036 10.99 SGD
In stock
Over DC500V, 100Mohm P.V.C.(UL94V-0) AC1000V ( 1 minute) 30A Black 1PC 1 C-3-30-B 08630045 10.99 SGD
In stock
DC1000V, OVER 1000 M ohm Ethylene propylene rubber AC3000V (for 1 minute) 50A Red 1PC 1 C-3-50-R 08630054 41.99 SGD
In stock
DC1000V, OVER 1000 M ohm Natural Rubber AC3000V (for 1 minute) 50A Black 1PC 1 C-3-50-B 08630063 41.99 SGD
In stock
DC1000V, OVER 1000 M ohm Natural Rubber AC3000V (for 1 minute) 100A Black 1PC 1 C-3-100-B 08630081 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Peripheral parts for installing toilet hot-water toilet seat
5
From Japan
On 2017-06-02 18:21:45
I am adding a water pipe as a ground of a hot water toilet seat. It is useful because it does not require construction due to rent.
This review is about item#8630027.
As a tester's auxiliary line
5
From Japan
On 2016-08-17 20:40:15
It is convenient because it can be purchased through mail order!
This review is about item#8629975.
Inspection and repair of electric circuits
4
From Japan
On 2016-04-14 09:06:50
Because I chose a clip with a large clip capacity, I expected a certain degree of hardness, but without using both hands the crocodile mouth does not open wide. Although my grip strength may be insufficient, I feel that it will be okay if it is a bit weaker. Well it looks like it will last longer.
This review is about item#08630036.
Electricity inspection
3
From Japan
On 2015-11-20 18:02:03
I could use it without problems.
This review is about item#08630002.
Take for ground
5
From Japan
On 2014-07-09 13:12:11
When you want to take a picture of the car's ground, the mouth of the clip opens widely so it's easy to use
This review is about item#08630027.
Tip of arbitrary connection ground terminal
5
From Japan
On 2014-07-07 10:42:01
Although this clip is a simple item, even at a special shop it is difficult to make a quantity and delivery due to obtaining goods There are many Manufacturer's mail order purchase is very helpful at the vest.
This review is about item#08630027.

Related Products