Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Clip

4.00 (1)
Material (insulator)
High impact styrene
Rating
3A
Material (Body)
Brass
Caution
Pore size of the molded part is 2.2x4.5(mm) and phi5.0
...see all>
Product Options
ADD TO CART
Operating Part Color Insulation Resistance (Mohm) Withstand Voltage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Part Color Insulation Resistance (Mohm) Withstand Voltage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red DC500V, more than 100Mohm AC500V(1 minute) 1PC 1 C-552-R 08630097 -
Discontinued
[x]
Black Over DC500V, 100Mohm AC500V (within 1 minute) 1PC 1 C-552-B 08630106 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used by piercing the tester terminal when measuring the base.
4
From Japan
On 2014-12-07 12:13:07
Grabbing by pinching on the tester terminal, it is convenient to remove normally, normal use can be made quickly.
This review is about item#08630097.

Related Products