Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Clip
[x]close
All Products
>
Electrical Material, Control Device, Solder, Static Electricity
>
Electrical Materials
>
Inspection/Measurement
>
Arigator Clip, Cover Clip
Clip
SATO PARTS
Click for images of all products
Material (insulator)
High impact styrene
Material (Body)
Brass
Caution
Pore size of the molded part is 2x3(mm)
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Operating Part Color
Insulation Resistance (Mohm)
Withstand Voltage
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Operating Part Color
Insulation Resistance (Mohm)
Withstand Voltage
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Red
DC500V, more than 100Mohm
AC500V(1 minute)
1PC
1
C-3023-R
08630115
-
Discontinued
[x]
Black
Over DC500V, 100Mohm
AC500V (within 1 minute)
1PC
1
C-3023-B
08630124
-
Discontinued
[x]
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Clip
SATO PARTS
-
(1)
Minimo cushion felt disc
MINITOR
28.99
-
56.99 SGD
Alligator Clip
Teishin Electric (T.SIN)
11.99 SGD
(1)
Alligator Clip
OHM ELECTRIC
2.99 SGD
(11)
Hippo Clip
Teishin Electric (T.SIN)
1.99
-
3.99 SGD
(3)
Squatdisc Adapter
ICHIGUCHI
7.99 SGD
(1)
Terminal for easy lock connector
NICHIFU
54.99
-
439.99 SGD
>>
Category
All Products
>
Electrical Material, Control Device, Solder, Static Electricity
>
Electrical Materials
>
Inspection/Measurement
>
Arigator Clip, Cover Clip
Related Products
Parts
Sato Parts
Top