Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Withstand Voltage Rating Lens Color Nut Tightening Torque (N m) Material (Body) Panel mounting system Nut Width Across Flat (mm) Mounting Plate Thickness (mm) Insulation Resistance (Mohm) Material (insulator) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstand Voltage Rating Lens Color Nut Tightening Torque (N m) Material (Body) Panel mounting system Nut Width Across Flat (mm) Mounting Plate Thickness (mm) Insulation Resistance (Mohm) Material (insulator) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC1500V (1 min.) AC100V to 125V Red 0.7 or less Acrylic Tightening nut 12 6.0(MAX) DC500V, 100Mohm or more P.B.T.(UL94V-0)   1PC 1 BN-8-1-R 08623912 3.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC100V to 125V Red 0.7 or less Polycarbonate Tightening nut 12 8.0(MAX) DC500V, 100Mohm or more P.B.T.(UL94V-0)   1PC 1 BN-5668-1-R 08624314 3.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC100V to 125V Green 0.7 or less Polycarbonate Tightening nut 12 5.0(MAX) DC500V, 100Mohm or more P.B.T.(UL94V-0)   1PC 1 BN-35-1-G 08624165 4.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC100V to 125V Red - Acrylic Tightening nut 18 5.0(MAX) DC500V, 100Mohm or more P.B.T.(UL94V-0)   1PC 1 BN-2-1-R 08624716 3.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC100V to 125V Green - Acrylic Tightening nut 18 5.0(MAX) DC500V, 100Mohm or more P.B.T.(UL94V-0)   1PC 1 BN-2-1-G 08624725 4.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC100V to 125V Red - Acrylic Tightening nut 18 4.0(MAX) DC500V, 100Mohm or more P.B.T.(UL94V-0)   1PC 1 BN-23-1-R 08624795 5.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC200 to 250V Red 0.7 or less Brass Tightening nut - 7.0(MAX) DC500V 100 or more P.B.T.(UL94V-0)   1PC 1 BN-3802-2-R 39184546 8.99 SGD
Shipped after 2018-06-29
AC1500V (1 min.) AC200 to 250V Transparency 0.7 or less Brass Tightening nut - 7.0(MAX) DC500V 100 or more P.B.T.(UL94V-0)   1PC 1 BN-3802-2-C 39184512 6.99 SGD
Shipped after 2018-06-29
AC1500V (1 min.) AC100 to 125V Orange 0.7 or less Brass Tightening nut - 7.0(MAX) DC500V 100 or more P.B.T.(UL94V-0)   1PC 1 BN-3802-1-OR 39184494 8.99 SGD
Shipped after 2018-07-02
AC1500V (1 min.) AC200 to 250V Green 0.7 or less Brass Tightening nut - 7.0(MAX) DC500V 100 or more P.B.T.(UL94V-0)   1PC 1 BN-3802-2-G 39184521 7.99 SGD
Shipped after 2018-06-29
AC1500V (1 min.) AC200V to 250V Transparency - Polycarbonate One-touch loading - 0.8 to 2.0 DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-60-2-C 08625181 3.99 SGD
Shipped after 2018-07-04
AC1500V (1 min.) AC200V to 250V Transparency - Polycarbonate One-touch loading - 0.8 to 2.0 DC500V, 100MΩ more P.B.T., polycarbonate *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-51-2-C 08625102 3.99 SGD
Shipped after 2018-07-04
AC1500V (1 min.) AV220V Green 0.5 or less Polycarbonate Tightening nut 9.0 1.0 to 4.0 DC500V, 100MΩ more P.V.C. *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-9-E2-G 08624682 6.99 SGD
Shipped after 2018-07-05
AC1500V (1 min.) AC110V Green 0.5 or less Polycarbonate Tightening nut 9.0 1.0 to 4.0 DC500V, 100MΩ more P.V.C. *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-9-D1-G 08624567 5.99 SGD
Shipped after 2018-07-05
AC1500V (1 min.) AV220V Green 0.5 or less Polycarbonate Tightening nut 9.0 1.0 to 4.0 DC500V, 100MΩ more P.V.C. *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-9-D2-G 08624603 4.99 SGD
Shipped after 2018-07-04
AC1500V (1 min.) AV220V Red 0.5 or less Polycarbonate Tightening nut 9.0 1.0 to 4.0 DC500V, 100MΩ more P.V.C. *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-9-D2-R 08624594 3.99 SGD
Shipped after 2018-07-05
AC1500V (1 min.) AC110V Transparency 0.5 or less Polycarbonate Tightening nut 9.0 1.0 to 4.0 DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-9-C1-C 08624506 4.99 SGD
Shipped after 2018-07-04
AC1500V (1 min.) AC200V to 250V Orange 0.7 or less Polycarbonate Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-5701-2-OR 08624454 3.99 SGD
Shipped after 2018-07-04
AC1500V (1 min.) AC200V to 250V Green 0.7 or less Polycarbonate Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-5701-2-G 08624445 3.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC200V to 250V Orange 0.7 or less Polycarbonate Tightening nut - 8.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-5668-2-OR 08624375 4.99 SGD
Shipped after 2018-07-05
AC1500V (1 min.) AC200V to 250V Red 0.7 or less Polycarbonate Tightening nut - 8.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-5668-2-R 08624357 3.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC200V to 250V Red 0.7 or less Polycarbonate Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-35-2-R 08624192 7.99 SGD
Shipped after 2018-07-05
AC1500V (1 min.) AC100V to 125V Orange 0.7 or less Acrylic Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-17-S1-OR 08624095 4.99 SGD
Shipped after 2018-07-04
AC1500V (1 min.) AC200V to 250V Orange 0.7 or less Acrylic Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-17-S2-OR 08624131 3.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC100V to 125V Red 0.7 or less Acrylic Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-17-S1-R 08624077 4.99 SGD
Shipped after 2018-07-05
AC1500V (1 min.) AC100V to 125V Transparency 0.7 or less Acrylic Tightening nut 12 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-17-R1-C 08624025 3.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC200V to 250V Orange 0.7 or less Acrylic Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-17-R2-OR 08624052 6.99 SGD
Shipped after 2018-07-05
AC1500V (1 min.) AC100V to 125V Green 0.7 or less Acrylic Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-17-R1-G 08624007 4.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC200V to 250V Transparency 0.7 or less Polycarbonate Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-5701-2-C 08624463 6.99 SGD
Shipped after 2018-07-05
AC1500V (1 min.) AC100V to 125V Transparency 0.7 or less Polycarbonate Tightening nut 12 8.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-5668-1-C 08624341 3.99 SGD
Shipped after 2018-06-29
AC1500V (1 min.) AC200V to 250V Green 0.7 or less Polycarbonate Tightening nut - 8.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-5668-2-G 08624366 4.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC200V to 250V Green 0.7 or less Polycarbonate Tightening nut - 8.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-5665-2-G 08624287 3.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC200V to 250V Transparency 0.7 or less Polycarbonate Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-35-2-C 08624226 4.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC100V to 125V Orange 0.7 or less Acrylic Tightening nut - 6.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-8-1-OR 08623937 3.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC200V to 250V Orange 0.7 or less Acrylic Tightening nut - 6.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-8-2-OR 08623973 3.99 SGD
Shipped after 2018-07-05
AC1500V (1 min.) AC200V to 250V Transparency 0.7 or less Acrylic Tightening nut - 6.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-7-2-C 08623903 4.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC200V to 250V Orange - Acrylic Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-5640-2-OR 08625014 6.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC200V to 250V Green - Acrylic Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-5640-2-G 08625005 7.99 SGD
Shipped after 2018-07-05
AC1500V (1 min.) AC200V to 250V Red - Acrylic Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-5640-2-R 08624996 6.99 SGD
Shipped after 2018-07-05
AC1500V (1 min.) AC100V to 125V Green - Acrylic Tightening nut - 6.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-24-1-G 08624883 11.99 SGD
Shipped after 2018-07-05
AC1500V (1 min.) AC100V to 125V Orange - Acrylic Tightening nut - 4.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-23-1-OR 08624813 5.99 SGD
Shipped after 2018-07-04
AC1500V (1 min.) AC200V to 250V Green - Acrylic Tightening nut - 4.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-23-2-G 08624847 6.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AV220V Transparency 0.5 or less Polycarbonate Tightening nut 9.0 1.0 to 4.0 DC500V, 100MΩ more P.V.C. *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-9-D2-C 08624621 3.99 SGD
Shipped after 2018-07-04
AC1500V (1 min.) AC110V Green 0.5 or less Polycarbonate Tightening nut 9.0 1.0 to 4.0 DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-9-C1-G 08624481 4.99 SGD
Shipped after 2018-07-05
AC1500V (1 min.) AV220V Green 0.5 or less Polycarbonate Tightening nut 9.0 1.0 to 4.0 DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-9-C2-G 08624524 4.99 SGD
Shipped after 2018-06-29
AC1500V (1 min.) AV220V Red 0.5 or less Polycarbonate Tightening nut 9.0 1.0 to 4.0 DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-9-C2-R 08624515 3.99 SGD
Shipped after 2018-06-29
AC1500V (1 min.) AC200V to 250V Red - Polycarbonate One-touch loading - 0.8 to 2.0 DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-60-2-R 08625154 5.99 SGD
Shipped after 2018-07-04
AC1500V (1 min.) AC200V to 250V Transparency - Acrylic Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-5640-2-C 08625023 4.99 SGD
Shipped after 2018-07-05
AC1500V (1 min.) AC100V to 125V Green - Acrylic Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-5640-1-G 08624962 4.99 SGD
Shipped after 2018-07-04
AC1500V (1 min.) AC200V to 250V Transparency - Acrylic Tightening nut - 4.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-23-2-C 08624865 6.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC200V to 250V Orange - Acrylic Tightening nut - 4.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-23-2-OR 08624856 11.99 SGD
Shipped after 2018-07-05
AC1500V (1 min.) AC200V to 250V Green - Acrylic Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-2-2-G 08624761 4.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC200V to 250V Red - Acrylic Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-2-2-R 08624752 3.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC110V Orange 0.5 or less Polycarbonate Tightening nut 9.0 1.0 to 4.0 DC500V, 100MΩ more P.V.C. *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-9-E1-OR 08624655 3.99 SGD
Shipped after 2018-07-05
AC1500V (1 min.) AC110V Red 0.5 or less Polycarbonate Tightening nut 9.0 1.0 to 4.0 DC500V, 100MΩ more P.V.C. *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-9-E1-R 08624637 6.99 SGD
Shipped after 2018-07-05
AC1500V (1 min.) AV220V Orange 0.5 or less Polycarbonate Tightening nut 9.0 1.0 to 4.0 DC500V, 100MΩ more P.V.C. *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-9-D2-OR 08624612 3.99 SGD
Shipped after 2018-07-04
AC1500V (1 min.) AV220V Orange 0.5 or less Polycarbonate Tightening nut 9.0 1.0 to 4.0 DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-9-C2-OR 08624533 4.99 SGD
Shipped after 2018-07-05
AC1500V (1 min.) AC100V to 125V Green 0.7 or less Polycarbonate Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-5701-1-G 08624402 3.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC200V to 250V Transparency 0.7 or less Polycarbonate Tightening nut - 8.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-5665-2-C 08624305 3.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC200V to 250V Orange 0.7 or less Polycarbonate Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-35-2-OR 08624217 7.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC200V to 250V Green 0.7 or less Polycarbonate Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-35-2-G 08624201 5.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC200V to 250V Transparency 0.7 or less Acrylic Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-17-S2-C 08624147 3.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC200V to 250V Green 0.7 or less Acrylic Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-17-S2-G 08624122 4.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC200V to 250V Red 0.7 or less Acrylic Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-17-R2-R 08624034 3.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC100V to 125V Orange - Polycarbonate One-touch loading - 0.8 to 2.0 DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-60-1-OR 08625136 3.99 SGD
Shipped after 2018-07-04
AC1500V (1 min.) AC100V to 125V Transparency - Polycarbonate One-touch loading - 0.8 to 2.0 DC500V, 100MΩ more P.B.T., polycarbonate *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-51-1-C 08625066 3.99 SGD
Shipped after 2018-07-05
AC1500V (1 min.) AC200V to 250V Red - Polycarbonate One-touch loading - 0.8 to 2.0 DC500V, 100MΩ more P.B.T., polycarbonate *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-51-2-R 08625075 3.99 SGD
Shipped after 2018-07-04
AC1500V (1 min.) AC200V to 250V Red - Acrylic Tightening nut - 6.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-24-2-R 08624917 7.99 SGD
Shipped after 2018-07-05
AC1500V (1 min.) AC100V to 125V Orange - Acrylic Tightening nut 18 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-2-1-OR 08624734 3.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AV220V Transparency 0.5 or less Polycarbonate Tightening nut 9.0 1.0 to 4.0 DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-9-C2-C 08624542 4.99 SGD
Shipped after 2018-07-04
AC1500V (1 min.) AC100V to 125V Transparency 0.7 or less Polycarbonate Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-5701-1-C 08624427 3.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC100V to 125V Orange 0.7 or less Polycarbonate Tightening nut 12 8.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-5668-1-OR 08624332 3.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC100V to 125V Orange 0.7 or less Polycarbonate Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-35-1-OR 08624174 5.99 SGD
Shipped after 2018-07-05
AC1500V (1 min.) AC100V to 125V Green 0.7 or less Acrylic Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-17-S1-G 08624086 4.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC100V to 125V Orange 0.7 or less Acrylic Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-17-R1-OR 08624016 3.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC100V to 125V Transparency 0.7 or less Acrylic Tightening nut - 6.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-8-1-C 08623946 3.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC100V to 125V Transparency - Polycarbonate One-touch loading - 0.8 to 2.0 DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-60-1-C 08625145 3.99 SGD
Shipped after 2018-07-05
AC1500V (1 min.) AC200V to 250V Orange - Polycarbonate One-touch loading - 0.8 to 2.0 DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-60-2-OR 08625172 3.99 SGD
Shipped after 2018-07-04
AC1500V (1 min.) AC100V to 125V Green - Polycarbonate One-touch loading - 0.8 to 2.0 DC500V, 100MΩ more P.B.T., polycarbonate *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-51-1-G 08625041 4.99 SGD
Shipped after 2018-07-05
AC1500V (1 min.) AC200V to 250V Green - Acrylic Tightening nut - 6.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-24-2-G 08624926 6.99 SGD
Shipped after 2018-07-04
AC1500V (1 min.) AC100V to 125V Red - Acrylic Tightening nut - 6.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-24-1-R 08624874 5.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC100V to 125V Green - Acrylic Tightening nut 18 4.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-23-1-G 08624804 6.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC200V to 250V Red - Acrylic Tightening nut - 4.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-23-2-R 08624831 6.99 SGD
Shipped after 2018-07-05
AC1500V (1 min.) AC100V to 125V Transparency - Acrylic Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-2-1-C 08624743 4.99 SGD
Shipped after 2018-07-05
AC1500V (1 min.) AV220V Transparency 0.5 or less Polycarbonate Tightening nut 9.0 1.0 to 4.0 DC500V, 100MΩ more P.V.C. *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-9-E2-C 08624707 4.99 SGD
Shipped after 2018-07-04
AC1500V (1 min.) AC100V to 125V Orange 0.7 or less Polycarbonate Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-5701-1-OR 08624411 3.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC100V to 125V Green 0.7 or less Polycarbonate Tightening nut 12 8.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-5668-1-G 08624323 4.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC100V to 125V Red - Polycarbonate One-touch loading - 0.8 to 2.0 DC500V, 100MΩ more P.B.T., polycarbonate *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-51-1-R 08625032 3.99 SGD
Shipped after 2018-07-04
AC1500V (1 min.) AC100V to 125V Orange - Acrylic Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-5640-1-OR 08624971 4.99 SGD
Shipped after 2018-07-04
AC1500V (1 min.) AC100V to 125V Red - Acrylic Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-5640-1-R 08624953 3.99 SGD
Shipped after 2018-06-29
AC1500V (1 min.) AC100V to 125V Transparency - Acrylic Tightening nut - 6.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-24-1-C 08624901 5.99 SGD
Shipped after 2018-07-04
AC1500V (1 min.) AC200V to 250V Orange - Acrylic Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-2-2-OR 08624777 3.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC110V Green 0.5 or less Polycarbonate Tightening nut 9.0 1.0 to 4.0 DC500V, 100MΩ more P.V.C.   1PC 1 BN-9-E1-G 08624646 3.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC110V Transparency 0.5 or less Polycarbonate Tightening nut 9.0 1.0 to 4.0 DC500V, 100MΩ more P.V.C. *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-9-D1-C 08624585 3.99 SGD
Shipped after 2018-07-04
AC1500V (1 min.) AC110V Red 0.5 or less Polycarbonate Tightening nut 9.0 1.0 to 4.0 DC500V, 100MΩ more P.V.C.   1PC 1 BN-9-D1-R 08624551 6.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC100V to 125V Transparency 0.7 or less Polycarbonate Tightening nut - 8.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-5665-1-C 08624262 3.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC100V to 125V Green 0.7 or less Polycarbonate Tightening nut - 8.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-5665-1-G 08624244 3.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC200V to 250V Red 0.7 or less Acrylic Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-17-S2-R 08624113 3.99 SGD
Shipped after 2018-06-25
- - - - - - - - - -   1PC 1 BN-8-2-G 08623964 4.99 SGD
Shipped after 2018-06-25
- - - - - - - - - -   1PC 1 BN-7-2-OR 08623894 3.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC100 to 125V Green 0.7 or less Brass Tightening nut - 7.0(MAX) DC500V 100 or more P.B.T.(UL94V-0)   1PC 1 BN-3802-1-G 39184485 6.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC100 to 125V Red 0.7 or less Brass Tightening nut - 7.0(MAX) DC500V 100 or more P.B.T.(UL94V-0)   1PC 1 BN-3802-1-R 39184503 5.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC100 to 125V Transparency 0.7 or less Brass Tightening nut - 7.0(MAX) DC500V 100 or more P.B.T.(UL94V-0)   1PC 1 BN-3802-1-C 39184476 5.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC200 to 250V Orange 0.7 or less Brass Tightening nut - 7.0(MAX) DC500V 100 or more P.B.T.(UL94V-0)   1PC 1 BN-3802-2-OR 39184537 6.99 SGD
Shipped after 2018-06-29
AC1500V (1 min.) AC100V to 125V Green 0.7 or less Acrylic Tightening nut 12 6.0(MAX) DC500V, 100Mohm or more P.B.T.(UL94V-0)   1PC 1 BN-8-1-G 08623921 4.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC100V to 125V Transparency - Acrylic Tightening nut 18 4.0(MAX) DC500V, 100Mohm or more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-23-1-C 08624822 5.99 SGD
Shipped after 2018-06-29
AC1500V (1 min.) AC200V to 250V Red 0.7 or less Acrylic Tightening nut 12 6.0(MAX) DC500V, 100Mohm or more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-8-2-R 08623955 3.99 SGD
Shipped after 2018-06-29
AC1500V (1 min.) AC200V to 250V Transparency 0.7 or less Acrylic Tightening nut 12 5.0(MAX) DC500V, 100Mohm or more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-17-R2-C 08624061 3.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC100V to 125V Green - Polycarbonate One-touch loading - 0.8 to 2.0 DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-60-1-G 08625127 6.99 SGD
Shipped after 2018-07-05
AC1500V (1 min.) AC100V to 125V Orange - Polycarbonate One-touch loading - 0.8 to 2.0 DC500V, 100MΩ more P.B.T., polycarbonate *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-51-1-OR 08625057 3.99 SGD
Shipped after 2018-07-04
AC1500V (1 min.) AC200V to 250V Orange - Polycarbonate One-touch loading - 0.8 to 2.0 DC500V, 100MΩ more P.B.T., polycarbonate *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-51-2-OR 08625093 3.99 SGD
Shipped after 2018-07-04
AC1500V (1 min.) AC200V to 250V Green - Polycarbonate One-touch loading - 0.8 to 2.0 DC500V, 100MΩ more P.B.T., polycarbonate *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-51-2-G 08625084 4.99 SGD
Shipped after 2018-07-04
AC1500V (1 min.) AC100V to 125V Transparency - Acrylic Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-5640-1-C 08624987 6.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC200V to 250V Orange - Acrylic Tightening nut - 6.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-24-2-OR 08624935 7.99 SGD
Shipped after 2018-07-04
AC1500V (1 min.) AC200V to 250V Transparency - Acrylic Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-2-2-C 08624786 3.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AV220V Red 0.5 or less Polycarbonate Tightening nut 9.0 1.0 to 4.0 DC500V, 100MΩ more P.V.C. *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-9-E2-R 08624673 6.99 SGD
Shipped after 2018-07-05
AC1500V (1 min.) AC110V Orange 0.5 or less Polycarbonate Tightening nut 9.0 1.0 to 4.0 DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-9-C1-OR 08624497 6.99 SGD
Shipped after 2018-07-05
AC1500V (1 min.) AC110V Red 0.5 or less Polycarbonate Tightening nut 9 1.0 to 4.0 DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-9-C1-R 08624472 3.99 SGD
Shipped after 2018-06-29
AC1500V (1 min.) AC100V to 125V Red 0.7 or less Polycarbonate Tightening nut - 8.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-5665-1-R 08624235 4.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC200V to 250V Red 0.7 or less Polycarbonate Tightening nut - 8.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-5665-2-R 08624271 3.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC100V to 125V Transparency 0.7 or less Polycarbonate Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-35-1-C 08624183 4.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC200V to 250V Green - Polycarbonate One-touch loading - 0.8 to 2.0 DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-60-2-G 08625163 3.99 SGD
Shipped after 2018-07-04
AC1500V (1 min.) AC100V to 125V Red - Polycarbonate One-touch loading - 0.8 to 2.0 DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-60-1-R 08625111 3.99 SGD
Shipped after 2018-07-05
AC1500V (1 min.) AC200V to 250V Transparency - Acrylic Tightening nut - 6.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-24-2-C 08624944 5.99 SGD
Shipped after 2018-07-05
AC1500V (1 min.) AC100V to 125V Orange - Acrylic Tightening nut - 6.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-24-1-OR 08624892 4.99 SGD
Shipped after 2018-07-04
AC1500V (1 min.) AC110V Transparency 0.5 or less Polycarbonate Tightening nut 9.0 1.0 to 4.0 DC500V, 100MΩ more P.V.C. *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-9-E1-C 08624664 3.99 SGD
Shipped after 2018-06-29
AC1500V (1 min.) AV220V Orange 0.5 or less Polycarbonate Tightening nut 9.0 1.0 to 4.0 DC500V, 100MΩ more P.V.C. *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-9-E2-OR 08624691 3.99 SGD
Shipped after 2018-07-04
AC1500V (1 min.) AC110V Orange 0.5 or less Polycarbonate Tightening nut 9.0 1.0 to 4.0 DC500V, 100MΩ more P.V.C. *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-9-D1-OR 08624576 6.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC100V to 125V Red 0.7 or less Polycarbonate Tightening nut 12 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-5701-1-R 08624393 3.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC200V to 250V Red 0.7 or less Polycarbonate Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-5701-2-R 08624436 3.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC200V to 250V Transparency 0.7 or less Polycarbonate Tightening nut - 8.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-5668-2-C 08624384 6.99 SGD
Shipped after 2018-07-05
AC1500V (1 min.) AC100V to 125V Orange 0.7 or less Polycarbonate Tightening nut - 8.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-5665-1-OR 08624253 3.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC200V to 250V Orange 0.7 or less Polycarbonate Tightening nut - 8.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-5665-2-OR 08624296 4.99 SGD
Shipped after 2018-07-02
AC1500V (1 min.) AC100V to 125V Red 0.7 or less Polycarbonate Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-35-1-R 08624156 4.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC100V to 125V Transparency 0.7 or less Acrylic Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN-17-S1-C 08624104 4.99 SGD
Shipped after 2018-07-04
AC1500V (1 min.) AC200V to 250V Green 0.7 or less Acrylic Tightening nut - 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-17-R2-G 08624043 4.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC100V to 125V Red 0.7 or less Acrylic Tightening nut 12 5.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-17-R1-R 08623991 3.99 SGD
Shipped after 2018-06-25
AC1500V (1 min.) AC200V to 250V Transparency 0.7 or less Acrylic Tightening nut - 6.0(MAX) DC500V, 100MΩ more P.B.T.(UL94V-0)   1PC 1 BN-8-2-C 08623982 3.99 SGD
Shipped after 2018-06-25
AC1500V(1 minute) AC100V - 125V Red 0.7 or less Acrylic Tightening nut 12 6.0(MAX) MORE THAN 100 M ohm, DC500V P.B.T.(UL94V-0)   1PC 1 BN-7-1-R 08623833 3.99 SGD
Shipped after 2018-06-25
AC1500V (1 minute) AC100V - 125V Green 0.7 or less Acrylic Nut tightening 12 6.0(MAX) DC500V, more than 100Mohm P.B.T.(UL94V-0)   1PC 1 BN-7-1-G 08623842 4.99 SGD
Shipped after 2018-06-25
AC1500V (1 minute) AC100V - 125V Orange 0.7 or less Acrylic Nut tightening 12 6.0(MAX) DC500V, more than 100Mohm P.B.T.(UL94V-0)   1PC 1 BN-7-1-OR 08623851 3.99 SGD
Shipped after 2018-06-25
AC1500V(1 minute) AC100V - 125V Transparent 0.7 or less Acrylic Tightening nut 12 6.0(MAX) MORE THAN 100 M ohm, DC500V P.B.T.(UL94V-0)   1PC 1 BN-7-1-C 08623867 3.99 SGD
Shipped after 2018-06-25
AC1500V (1 minute) AC200V - 250V Red 0.7 or less Acrylic Nut tightening 12 6.0(MAX) DC500V, more than 100Mohm P.B.T.(UL94V-0)   1PC 1 BN-7-2-R 08623876 3.99 SGD
Shipped after 2018-06-25
AC1500V(1 minute) AC200V - 250V Green 0.7 or less Acrylic Tightening nut 12 6.0(MAX) MORE THAN 100 M ohm, DC500V P.B.T.(UL94V-0)   1PC 1 BN-7-2-G 08623885 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 13
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.59
17 Customer Reviews
The reviews are automatic translation.
Electrical
5
From Japan
On 2018-06-11 15:34:47
It is a classic item of neon indicator light so it can be used with confidence. It was saved because it was hard to sell at the shop.
This review is about item#8623851.
In-house inspection equipment
5
From Japan
On 2018-05-21 09:42:51
Since the number of brackets of the neon lamp is getting less, I would like you to enrich things that 100V compatible with LEDs in the future.
This review is about item#8624664.
Used for machine maintenance
5
From Japan
On 2018-05-02 09:33:22
We handle such fine parts as well Electric Parts When you are concerned about asking for an arrangement with a commercial shrine It is convenient to ask with a monotail.
This review is about item#8624445.
Additional modifications to equipment as operation monitor lamp
5
From Japan
On 2018-04-25 14:39:22
The product has no problem at all. To Monotaro you would like us to increase the color that can be shipped the day.
This review is about item#8624646.
100 V power switch ON indication
5
From Japan
On 2017-12-18 15:26:34
Although the DC power supply is separately required for the LED lamp type, this neon lamp type is convenient as it lights with AC100V.
This review is about item#8625111.
Maintenance of the machine
5
From Japan
On 2017-11-23 17:17:08
I think that the price is cheap and good, I think it would be nice to have some more kinds.
This review is about item#8624086.
Cord reel power indicator
5
From Japan
On 2017-09-23 12:50:29
I have a good balance between price and quality. I will use it again in case of breakdown.
This review is about item#8624804.
During machine maintenance. Indicator light. etc
5
From Japan
On 2017-07-22 22:04:12
I am using it for indicator lights It is hard to see a little in a bright place I can see it well in a normal place.
This review is about item#8624061.
As a power indicator lamp of the inspection apparatus
5
From Japan
On 2017-06-16 17:15:05
It has been incorporated into inspection equipment for over 10 years and used as a power lamp. I am thinking that I will continue to use it as a neon light although the LED is currently mainstream.
This review is about item#08624323.
Creating a switchboard at home.
5
From Japan
On 2016-10-12 17:33:31
To eliminate the standby power, create a switchboard. Good coloration with good lightness. It is mandatory to prevent forgetting to erase. It is cheap and life expectancy is likely to be Sokosoko.
This review is about item#8623833.

Related Products