Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Mold Knob

4.60 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color (Body)
Black
Dimension G (phi mm)
-
Dimension A (mm phi)
-
Dimension F (phi mm)
-
Dimension B (phi mm)
-
Dimensions C (phi mm)
-
Dimensions H (phi mm)
-
Dimension G(mm)
-
Dimensions J (mm)
-
Dimensions I (mm)
-
Dimensions C (mm)
-
Dimensions B (mm)
-
Dimensions E (mm)
-
Set Screw
M3
Dimensions D (mm)
-
Dimension D (phi mm)
-
Dimension F (mm)
-
Dimension H (mm)
-
Material (Body)
Phenol
Size
-
...see all>
Product Options
ADD TO CART
Compatible Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Compliance 1PC 1 K-8075-3.3 08626265 2.99 SGD
In stock
RoHS compliant 1PC 1 K-8075-6.1 08626274 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
VTR for Panasonic HD studio Voice input dial of model number AJ - HD 1600 was missing and it was used for repair.
5
From Japan
On 2017-04-06 19:04:44
This time, we are using it, because the volume input dial of the HD VTR for Panasonic studio was missing, I searched for something similar in size and shape, so I found exactly the right thing so here I installed it carefully. A little, because the shaft on the VTR side is thick, it was remodeled.
This review is about item#8626274.
For inverter speed change
5
From Japan
On 2015-11-30 22:10:42
It was small and good as far as the outside of the control panel
This review is about item#08626274.
Inverter speed switching
5
From Japan
On 2015-03-11 07:58:17
It is inexpensive and easy to use.
This review is about item#08626274.
Headset for bike radio
5
From Japan
On 2014-10-24 15:06:33
Shipping was also saved soon. I want to use it again.
This review is about item#08626265.
Arm light switch knob cover
3
From Japan
On 2013-02-08 10:03:37
At the hospital, I purchased it as a substitute for the knob (cover) attached to the switch part of the arm light in the hospital room. However, the shape of the switch part differs depending on the manufacturer, it was unusable. One is a mountain type, the tip is 6.1 mm, but the former is 6.3 mm and only the tip is entered and the second is the same diameter (6 mm) but there is a part flat part but not spun state was. Previously I asked the manufacturer of the arm light to sell the parts, but as I was easily refused, I was looking for an alternative item.
This review is about item#08626274.

Related Products