Buy more than* S$200* and get FREE SHIPPING

Mold Knob K-8

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Recommended Compatible Tool
2 called hexagon wrench
Compatible Standard
RoHS Compliance
Material (Body)
Phenol
Color
Body: Black
Specification
Set screw: M4 (2 points) Plate setting
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Dimension H (mm) Size Dimension G(mm) Dimensions I (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Dimension H (mm) Size Dimension G(mm) Dimensions I (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - M - - - - - 1PC 1 K-8-M 08626021 -
Discontinued
[x]
17 10 41 28.5 L 16 1.8 20 30 7 1PC 1 K-8-L 08626012 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used as a variable control knob
5
From Japan
On 2016-07-19 09:32:13
There is no problem in particular. There is no problem with grip feeling.
This review is about item#08626012.
Volume adjustment of in-house broadcasting equipment
5
From Japan
On 2015-02-08 17:32:43
Size, ease of picking, etc., there is nothing satisfactory. It is very convenient because the tap for M4's set screw is also cut.
This review is about item#08626012.

Related Products