Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Metal Knob K-5475

2.40 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color (Body)
Silver
Set Screw
M4
Material (Body)
Aluminum
...see all>
Product Options
ADD TO CART
Recommended Compatible Tool Bottom Diameter (mm) Head Diameter (phi mm) Compatible Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Recommended Compatible Tool Bottom Diameter (mm) Head Diameter (phi mm) Compatible Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allen wrench (2 nominal) 25 24 RoHS compliant 1PC 1 K-5475-M 08626651 7.99 SGD
In stock
Allen wrench (2 nominal) 30 29 RoHS compliant 1PC 1 K-5475-L 08626642 8.99 SGD
In stock
Allen key (called 2) - - RoHS Compliance 1PC 1 K-5475-S 08626667 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 2
Review Rating: 2.40
5 Customer Reviews
The reviews are automatic translation.
Humidifier knob
3
From Japan
On 2018-01-05 17:02:15
I used it for the knob of the humidifier. Because it is aluminum it will not break.
This review is about item#8626642.
Adjustment dial assembly
1
From Japan
On 2016-04-02 21:31:33
When purchased in units of 10 pieces, 10 pieces are naked in plastic bags collectively and scratched all over. We requested improvement before, but there is no indication. Manufacturer, I am amazed by the shipping system of monotail. Please exchanged immediately.
This review is about item#08626667.
repair
2
From Japan
On 2015-11-01 21:30:38
Although I have purchased regularly more than before, there are too many manufacturing scratches. Although it can still stand if it is a portion hidden behind, there are also many small scratches on the exposed parts of the surface. In addition, manufacturer packaging is only put in one plastic bag. Since shipping from a monotary will also be put in a plastic bag, products are hit each other when purchasing more than one, and further scratches increase. It is necessary to improve the product management of the manufacturer and the shipping system of the monotail.
This review is about item#08626651.
electronic work
1
From Japan
On 2015-08-31 11:40:01
Despite having been delivered in a plastic bag, there were two quite deep scratches in front of the knob. The level of inspection should be this degree. I will not purchase it again.
This review is about item#08626667.
Used for volume knob
5
From Japan
On 2014-02-10 20:45:23
When used for small amplifiers etc., a sense of quality appeared.
This review is about item#08626667.

Related Products