Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Rating Nut Tightening Torque (N m) Nut Width Across Flat (mm) Insulation Resistance (Mohm) Withstand Voltage Compatible Standard Material (Body) Compatible Models Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Rating Nut Tightening Torque (N m) Nut Width Across Flat (mm) Insulation Resistance (Mohm) Withstand Voltage Compatible Standard Material (Body) Compatible Models Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 5A 0.5 or less 8.0 DC500V, 100MΩ more AC1000V (1 min.) RoHS compliant - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 T-40-B 08629232 6.99 SGD
Shipped after 2018-03-02
1-2495 292-7659 AC125V-10A 0.6 or less - DC500V, 100MΩ more AC1000V (1 min.) RoHS compliant - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 T-3025-G 08629031 3.99 SGD
Shipped after 2018-03-02
- - AC125V-30A 2.0 or less - DC500V, 100MΩ more AC1000V (1 min.) RoHS compliant - -   1PC 1 T-6500-16-B 08629196 9.99 SGD
In stock
- - AC250V-30A 2.0 or less - DC500V, 100MΩ more AC1500V (1 min.) RoHS compliant - -   1PC 1 T-3830-B 08629171 9.99 SGD
Shipped after 2018-03-02
- - AC600V-30A 1.0 or less - DC1000V, 1000MΩ more AC2000V (1 min.) RoHS compliant - -   1PC 1 T-2-B 08629135 8.99 SGD
Shipped after 2018-02-26
- - AC125V-10A 1.0 or less 7.0 DC500V, 100MΩ more AC1000V (1 min.) RoHS compliant - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 T-381-12-R 08628934 5.99 SGD
Shipped after 2018-03-02
1-2495 292-7691 125V-10A 0.8 or less 7.0 DC500V, 100MΩ more AC1000V (1 min.) RoHS compliant - -   1PC 1 T-375-12-B 08628907 3.99 SGD
In stock
- - AC600V-30A 2.0 or less - DC1000V, 1000MΩ more AC2000V (1 min.) RoHS compliant - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 T-3-R 08629144 11.99 SGD
Shipped after 2018-03-01
- - AC125V-10A 1.0 or less 7.0 DC500V, 100MΩ more AC1000V (1 min.) RoHS compliant - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 T-6500-12-R 08629065 5.99 SGD
Shipped after 2018-03-01
1-2495 292-7632 AC125V-10A 0.6 or less - DC500V, 100MΩ more AC1000V (1 min.) RoHS compliant - -   1PC 1 T-3025-W 08629056 2.99 SGD
In stock
1-2495 292-7624 AC125V-10A 0.6 or less - DC500V, 100MΩ more AC1000V (1 min.) RoHS compliant - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 T-3025-Y 08629022 5.99 SGD
Shipped after 2018-03-02
1-2495 292-7667 AC125V-10A 0.6 or less - DC500V, 100MΩ more AC1000V (1 min.) RoHS compliant - -   1PC 1 T-3025-BL 08629013 2.99 SGD
In stock
- - AC125V-10A 0.8 or less 7.0 DC500V, 100MΩ more AC1000V (1 min.) RoHS compliant - -   1PC 1 T-1530-R 08628977 4.99 SGD
In stock
- - AC125V-10A 1.0 or less 7.0 DC500V, 100MΩ more AC1000V (1 min.) RoHS compliant - -   1PC 1 T-381-16-B 08628961 6.99 SGD
Shipped after 2018-02-26
- - AC125V-10A 1.0 or less 7.0 DC500V, 100MΩ more AC1000V (1 min.) RoHS compliant - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 T-381-16-R 08628952 7.99 SGD
Shipped after 2018-03-02
1-2495 292-7683 125V-10A 0.8 or less 7.0 DC500V, 100MΩ more AC1000V (1 min.) RoHS compliant - -   1PC 1 T-375-12-R 08628891 3.99 SGD
In stock
- - AC125V-10A 1.0 or less 7.0 DC500V, 100MΩ more AC1000V (1 min.) RoHS compliant - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 T-381-12-B 08628943 5.99 SGD
Shipped after 2018-03-02
- - AC600V-50A 2.0 or less - DC1000V, 1000MΩ more AC2000V (1 min.) RoHS compliant - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 T-9-B 08629214 13.99 SGD
In stock
- - AC600V-50A 2.0 or less - DC1000V, 1000MΩ more AC2000V (1 min.) RoHS compliant - -   1PC 1 T-9-R 08629205 13.99 SGD
Shipped after 2018-03-01
- - AC125V-10A - 7.0 DC500V, 100MΩ more AC1000V (1 min.) RoHS compliant - -   1PC 1 T-6530-B 08629117 3.99 SGD
Shipped after 2018-03-01
- - AC125V-10A - 7.0 DC500V, 100MΩ more AC1000V (1 min.) RoHS compliant - -   1PC 1 T-6530-R 08629101 3.99 SGD
Shipped after 2018-03-01
- - 125V-10A 0.6 or less - DC500V, 100MΩ more AC1000V (1 min.) RoHS compliant - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 T-45-BL 08628882 6.99 SGD
Shipped after 2018-03-02
- - AC125V-10A 0.8 or less 7.0 DC500V, 100MΩ more AC1000V (1 min.) RoHS compliant - -   1PC 1 T-12-12-B 08628812 4.99 SGD
In stock
- - - 0.5 or less 5.5 DC500V, 50MΩ or more AC500V (1 min.) RoHS compliant - -   1PC 1 T-16-G 08628751 1.99 SGD
In stock
- - - 0.5 or less 5.5 DC500V, 50MΩ or more AC500V (1 min.) RoHS compliant - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 T-16-BL 08628733 7.99 SGD
Shipped after 2018-03-02
- - - 0.5 or less 5.5 DC500V, 50MΩ or more AC500V (1 min.) RoHS compliant - -   1PC 1 T-16-R 08628724 1.99 SGD
In stock
- - - 0.5 or less 5.5 DC500V, 50MΩ or more AC500V (1 min.) RoHS compliant - -   1PC 1 T-16-B 08628715 1.99 SGD
In stock
- - - - 5.5 - AC500V (1 min.) RoHS compliant Brass -   1PC 1 T-15 08628706 1.99 SGD
In stock
- - 5A 0.5 or less 8.0 DC500V, 100MΩ more AC1000V (1 min.) RoHS compliant - TJ-2-P,TJ-2090 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 T-40-R 08629223 6.99 SGD
Shipped after 2018-03-02
- - AC125V-30A 2.0 or less - DC500V, 100MΩ more AC1000V (1 min.) RoHS compliant - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 T-6500-16-R 08629187 10.99 SGD
Shipped after 2018-03-02
- - AC250V-30A 2.0 or less - DC500V, 100MΩ more AC1500V (1 min.) RoHS compliant - -   1PC 1 T-3830-R 08629162 8.99 SGD
Shipped after 2018-02-26
- - AC600V-30A 2.0 or less - DC1000V, 1000MΩ more AC2000V (1 min.) RoHS compliant - -   1PC 1 T-3-B 08629153 11.99 SGD
Shipped after 2018-03-01
- - AC600V-30A 1.0 or less - DC1000V, 1000MΩ more AC2000V (1 min.) RoHS compliant - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 T-2-R 08629126 11.99 SGD
Shipped after 2018-03-02
- - AC125V-10A 1.0 or less 7.0 DC500V, 100MΩ more AC1000V (1 min.) RoHS compliant - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 T-6500-12-B 08629074 7.99 SGD
Shipped after 2018-03-01
- - AC125V-10A 0.8 or less 7.0 DC500V, 100MΩ more AC1000V (1 min.) RoHS compliant - -   1PC 1 T-1530-B 08628986 4.99 SGD
In stock
- - AC125V-10A 0.8 or less 7.0 DC500V, 100MΩ more AC1000V (1 min.) RoHS compliant - -   1PC 1 T-12-12-R 08628803 4.99 SGD
In stock
- - AC125V-10A 1.0 or less 7.0 DC500V, 100MΩ more AC1000V (1 min.) RoHS compliant - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 T-1-R 08628785 7.99 SGD
Shipped after 2018-03-02
- - - 0.5 or less 5.5 DC500V, 50MΩ or more AC500V (1 min.) RoHS compliant - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 T-16-W 08628767 7.99 SGD
Shipped after 2018-03-01
- - - 0.5 or less 5.5 DC500V, 50MΩ or more AC500V (1 min.) RoHS compliant - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 T-16-Y 08628742 1.99 SGD
Shipped after 2018-02-26
- - AC125V-10A - 7.0 DC500V, 100MΩ more AC1000V (1 min.) RoHS compliant - -   1PC 1 T-12-16-B 08628837 4.99 SGD
In stock
- - 125V-10A 0.6 or less - DC500V, 100MΩ more AC1000V (1 min.) RoHS compliant - -   1PC 1 T-45-R 08628846 6.99 SGD
Shipped after 2018-03-02
- - AC125V-10A - 7.0 DC500V, 100MΩ more AC1000V (1 min.) RoHS compliant - -   1PC 1 T-12-16-R 08628821 4.99 SGD
Shipped after 2018-03-01
- - 125V-10A 0.6 or less - DC500V, 100MΩ more AC1000V (1 min.) RoHS compliant - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 T-45-G 08628873 4.99 SGD
Shipped after 2018-03-02
- - 125V-10A 0.6 or less - DC500V, 100MΩ more AC1000V (1 min.) RoHS compliant - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 T-45-OR 08628864 4.99 SGD
Shipped after 2018-03-01
- - 125V-10A 0.6 or less - DC500V, 100MΩ more AC1000V (1 min.) RoHS compliant - -   1PC 1 T-45-B 08628855 3.99 SGD
In stock
- 292-7675 AC125V-10A 0.6 or less 10 DC500V, 100Mohm or more AC1000V (1 min.) RoHS Compliance - -   1PC 1 T-3025-B 08628995 2.99 SGD
In stock
- - AC125V-10A 1.0 or less 7 DC500V, 100Mohm or more AC1000V (1 min.) RoHS Compliance - -   1PC 1 T-1-B 08628794 5.99 SGD
In stock
- 292-7641 AC125V-10A 0.6 or less 10 DC500V, 100Mohm or more AC1000V (1 min.) RoHS Compliance - -   1PC 1 T-3025-R 08629004 2.99 SGD
In stock
- - 5A - 5.5 - - RoHS Compliance Brass -   1PC 1 T-10 08628776 2.99 SGD
In stock
- - AC125V-10A 0.8 or less 7.0 DC500V, 100MΩ more AC1000V (1 min.) RoHS compliant - -   1PC 1 T-375-16-B 08628925 4.99 SGD
Shipped after 2018-02-26
- - AC125V-10A 0.8 or less 7.0 DC500V, 100MΩ more AC1000V (1 min.) RoHS compliant - -   1PC 1 T-375-16-R 08628916 4.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Work
5
From Japan
On 2017-06-11 20:43:00
I bought the same thing at the shop, but I feel I gained by thinking about transportation expenses etc.
This review is about item#8628776.
It is used for repairing measuring instruments
5
From Japan
On 2016-10-10 16:12:59
Thank you for prompt response.
This review is about item#8628855.
Hobby Craft
5
From Japan
On 2016-09-29 17:53:39
We use them for all parts of the work. I have a colored knurled screw, but I wanted the screw of this chrome. I have not to say that if the base has M2, I refused even if I ordered
This review is about item#8628706.
Used as a switch board for practical training
4
From Japan
On 2015-07-03 14:18:15
I made a switch board for practical training. I will describe the following two points. Because the students use it sturdy, with the 12 (mm) control panel as the foundation, we placed the cutout switch, the changeover switch etc, and attached the terminal terminal for connection. However, in order to fix the wiring to the board, since the shaft is a bit short, we cut off the back side of the board by about 5 (mm) with a 20 φ drill. In actual thing, the length of the shaft is 17 (mm), but I thought it would be better to make it a little longer than 25 (mm). In the three phases, red, white and black color coded wires and so on, we would like to manufacture one more color "white". If white is difficult, another color distinguishable from red and black is good, so I think that it is good to have three colors. Other than that, I am satisfied.
This review is about item#08629153.
Used as a switch board for practical training
4
From Japan
On 2015-07-03 14:00:41
I made a switch board for practical training. Because the students use it sturdy, with the 12 (mm) control panel as the foundation, we placed a cutout switch, a changeover switch, etc, and attached a terminal for the connection. However, in order to fix the wiring to the board, since the shaft is a bit short, we cut off the back side of the board by about 5 (mm) with a 20 φ drill. In actual, the length of the shaft is 17 (mm), but 25
This review is about item#08629153.
Equipment terminal
5
From Japan
On 2013-09-01 15:42:20
It is a product that I always use, there is no problem, I am glad if the order time is earlier.
This review is about item#08628855.

Related Products