Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Standard 2014 TRUSCO Published Page Rating TRUSCO Part Number Nut Tightening Torque (N m) Panel mounting system Nut Width Across Flat (mm) Compatible Color (Body) Insulation Resistance (Mohm) Material (insulator) Withstand Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Standard 2014 TRUSCO Published Page Rating TRUSCO Part Number Nut Tightening Torque (N m) Panel mounting system Nut Width Across Flat (mm) Compatible Color (Body) Insulation Resistance (Mohm) Material (insulator) Withstand Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Compliance - (When combined with the TJ-2-P) 30V-5A - - - - TJ-2-P Black 100 or more (DC500V) Nylon 6 AC1000V (1 min.)   1PC 1 TJ-2-J-B 08629494 0.99 SGD
Shipped after 2018-01-22
RoHS Compliance - (When combined with the TJ-2-P) 30V-5A - - - - TJ-2-P Red 100 or more (DC500V) Nylon 6 AC1000V (1 min.)   1PC 1 TJ-2-J-R 08629503 0.99 SGD
Shipped after 2018-01-22
RoHS Compliance - 30V-5A - - - - TJ-2091, TJ-10-A, TJ-10-C, T-40 Red 50 or more (DC500V) High impact styrene AC500V (1 min.)   1PC 1 TJ-2090-R 08629555 0.99 SGD
Shipped after 2018-01-22
RoHS Compliance - 30V-5A - - - - TJ-2091, TJ-10-A, TJ-10-C, T-40 Black 50 or more (DC500V) High impact styrene AC500V (1 min.)   1PC 1 TJ-2090-B 08629564 0.99 SGD
Shipped after 2018-01-22
RoHS Compliance - 30V-3A - - Tightening nut 8 TJ-560, TJ-2167 Red 50 or more (DC500V) Polycarbonate AC500V (1 min.)   1PC 1 TJ-563-R 08629844 1.99 SGD
Shipped after 2018-01-22
RoHS Compliance - 30V-3A - - Tightening nut 8 TJ-560, TJ-2167 Black 50 or more (DC500V) Polycarbonate AC500V (1 min.)   1PC 1 TJ-563-B 08629835 1.99 SGD
Shipped after 2018-01-22
RoHS compliant 1-2495 30V-3A 292-7721 - - - TJ-4, TJ-563 Blue More than 50 (DC500V) High-impact styrene AC500V (1 min.)   1PC 1 TJ-560-BL 08629756 1.99 SGD
Shipped after 2018-01-22
RoHS compliant - 30V-5A - - Tightening nut 8.0 TJ-2090 Black More than 50 (DC500V) Polycarbonate AC500V (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TJ-2091-B 08629722 -
Discontinued
[x]
RoHS compliant - 30V-5A - - Tightening nut 8.0 TJ-2090 Red More than 50 (DC500V) Polycarbonate AC500V (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TJ-2091-R 08629713 -
Discontinued
[x]
RoHS compliant - 30V-5A - 0.3 or less Tightening nut 8.0 TJ-2090, TJ-2-P Red More than 100 (DC500V) Nylon 6 AC1000V (1 min.)   1PC 1 TJ-10-C-R 08629677 1.99 SGD
Shipped after 2018-01-31
RoHS compliant - 30V-5A - 0.3 or less Tightening nut 8.0 - Black More than 100 (DC500V) Nylon 6 AC1000V (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TJ-10-B-B 08629661 1.99 SGD
Shipped after 2018-01-31
RoHS compliant - 30V-5A - 0.3 or less Tightening nut 8.0 - Red More than 100 (DC500V) Nylon 6 AC1000V (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TJ-10-B-R 08629652 1.99 SGD
Shipped after 2018-01-31
RoHS compliant - 30V-5A - - - - - Black More than 100 (DC500V) Nylon 6 AC1000V (1 min.)   1PC 1 TJ-2-B 08629372 1.99 SGD
Shipped after 2018-01-22
RoHS compliant 1-2495 30V-3A 292-7799 - Tightening nut 8 TJ-560, TJ-2167 Yellow More than 50 (DC500V) Polycarbonate AC500V (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TJ-563-Y 08629862 1.99 SGD
Shipped after 2018-01-31
RoHS compliant 1-2495 30V-3A 292-7756 - - - TJ-4, TJ-563 Green More than 50 (DC500V) High-impact styrene AC500V (1 min.)   1PC 1 TJ-560-G 08629774 1.99 SGD
Shipped after 2018-01-22
RoHS compliant 1-2495 30V-3A 292-7730 - - - TJ-4, TJ-563 Yellow More than 50 (DC500V) High-impact styrene AC500V (1 min.)   1PC 1 TJ-560-Y 08629765 1.99 SGD
Shipped after 2018-01-22
RoHS compliant - 30V-5A - 0.3 or less Tightening nut 8.0 - Black More than 100 (DC500V) Nylon 6 AC1000V (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TJ-10-D-B 08629704 1.99 SGD
Shipped after 2018-01-31
RoHS compliant - 30V-5A - 0.3 or less Tightening nut 8.0 - Red More than 100 (DC500V) Nylon 6 AC1000V (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TJ-10-D-R 08629695 -
Discontinued
[x]
RoHS compliant - - - - - - TJ-2-J, TJ-1, TJ-10-A, TJ-10-C, T-40 White More than 100 (DC500V) Nylon 6 AC1000V (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TJ-2-P-W 08629485 1.99 SGD
Shipped after 2018-01-31
RoHS compliant - 30V-5A - 0.5 or less Tightening nut 10 TJ-560 Red More than 100 (DC500V) Polycarbonate AC1000V (1 min.)   1PC 1 TJ-4-R 08629817 0.99 SGD
Shipped after 2018-01-22
RoHS compliant - 125V-5A - - - - - Green - High-impact styrene - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TJ-1097-G 08629932 1.99 SGD
Shipped after 2018-01-31
RoHS compliant - 30V-5A - - - - - Yellow More than 100 (DC500V) Nylon 6 AC1000V (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TJ-2-Y 08629406 2.99 SGD
Shipped after 2018-01-31
RoHS compliant - 30V-5A - - - - - Blue More than 100 (DC500V) Nylon 6 AC1000V (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TJ-2-BL 08629397 8.99 SGD
Shipped after 2018-01-31
RoHS compliant - 30V-5A - - - - - Red More than 100 (DC500V) Nylon 6 AC1000V (1 min.)   1PC 1 TJ-2-R 08629381 1.99 SGD
Shipped after 2018-01-22
RoHS compliant - 125V-5A - - - - - Black - High-impact styrene -   1PC 1 TJ-1097-B 08629896 1.99 SGD
Shipped after 2018-01-22
RoHS compliant 1-2495 30V-3A 292-7764 - Tightening nut 8.0 TJ-560, TJ-2167 White More than 50 (DC500V) Polycarbonate AC500V (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TJ-563-W 08629887 2.99 SGD
Shipped after 2018-01-31
RoHS compliant 1-2495 30V-3A 292-7811 - Tightening nut 8 TJ-560, TJ-2167 Green More than 50 (DC500V) Polycarbonate AC500V (1 min.)   1PC 1 TJ-563-G 08629871 1.99 SGD
Shipped after 2018-01-26
RoHS compliant 1-2495 30V-3A 292-7781 - Tightening nut 8.0 TJ-560, TJ-2167 Blue More than 50 (DC500V) Polycarbonate AC500V (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TJ-563-BL 08629853 2.99 SGD
Shipped after 2018-01-31
RoHS compliant - 30V-5A - 0.5 or less Tightening nut 10 TJ-560 Black More than 100 (DC500V) Polycarbonate AC1000V (1 min.)   1PC 1 TJ-4-B 08629826 0.99 SGD
Shipped after 2018-01-22
RoHS compliant - 30V-5A - 0.3 or less Tightening nut 8.0 TJ-2090, TJ-2-P Black More than 100 (DC500V) Nylon 6 AC1000V (1 min.)   1PC 1 TJ-10-A-B 08629643 1.99 SGD
Shipped after 2018-01-31
RoHS compliant - 30V-5A - 0.2 or less Tightening nut 8.0 TJ-2-P Yellow More than 100 (DC500V) Nylon 6 AC1000V (1 min.)   1PC 1 TJ-1-Y 08629607 0.99 SGD
Shipped after 2018-01-22
RoHS compliant - 30V-5A - - - - - White More than 100 (DC500V) Nylon 6 AC1000V (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TJ-2-W 08629424 2.99 SGD
Shipped after 2018-01-31
RoHS compliant - 30V-5A - - - - - Green More than 100 (DC500V) Nylon 6 AC1000V (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TJ-2-G 08629415 2.99 SGD
Shipped after 2018-01-31
RoHS compliant - 125V-5A - - - - - Black - High-impact styrene - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TJ-4741-B 08629966 5.99 SGD
Shipped after 2018-01-31
RoHS compliant - 125V-5A - - - - - Red - High-impact styrene -   1PC 1 TJ-4741-R 08629957 1.99 SGD
Shipped after 2018-01-25
RoHS compliant - 125V-5A - - - - - White - High-impact styrene - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TJ-1097-W 08629941 1.99 SGD
Shipped after 2018-01-31
RoHS compliant - 30V-3A - - - - TJ-4, TJ-563 Black More than 50 (DC500V) High-impact styrene AC500V (1 min.)   1PC 1 TJ-2167-B 08629801 1.99 SGD
Shipped after 2018-01-22
RoHS compliant - 30V-5A - 0.2 or less Tightening nut 8.0 TJ-2-P Blue More than 100 (DC500V) Nylon 6 AC1000V (1 min.)   1PC 1 TJ-1-BL 08629591 0.99 SGD
Shipped after 2018-01-22
RoHS compliant - - - - - - TJ-2-P White More than 100 (DC500V) Nylon 6 AC1000V (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TJ-2-J-W 08629546 1.99 SGD
Shipped after 2018-01-31
RoHS compliant - - - - - - TJ-2-J, TJ-1, TJ-10-A, TJ-10-C, T-40 Green More than 100 (DC500V) Nylon 6 AC1000V (1 min.)   1PC 1 TJ-2-P-G 08629476 0.99 SGD
Shipped after 2018-01-22
RoHS compliant - - - - - - TJ-2-J, TJ-1, TJ-10-A, TJ-10-C, T-40 Yellow More than 100 (DC500V) Nylon 6 AC1000V (1 min.)   1PC 1 TJ-2-P-Y 08629467 0.99 SGD
Shipped after 2018-01-31
RoHS compliant - - - - - - TJ-2-J, TJ-1, TJ-10-A, TJ-10-C, T-40 Blue More than 100 (DC500V) Nylon 6 AC1000V (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TJ-2-P-BL 08629451 4.99 SGD
Shipped after 2018-01-31
RoHS compliant - 125V-5A - - - - - Yellow - High-impact styrene - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TJ-1097-Y 08629923 1.99 SGD
Shipped after 2018-01-26
RoHS compliant - 125V-5A - - - - - Blue - High-impact styrene - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TJ-1097-BL 08629914 1.99 SGD
Shipped after 2018-01-31
RoHS compliant - 125V-5A - - - - - Red - High-impact styrene -   1PC 1 TJ-1097-R 08629905 1.99 SGD
Shipped after 2018-01-22
RoHS compliant - 30V-3A - - - - TJ-4, TJ-563 Red More than 50 (DC500V) High-impact styrene AC500V (1 min.)   1PC 1 TJ-2167-R 08629792 1.99 SGD
Shipped after 2018-01-22
RoHS compliant 1-2495 30V-3A 292-7748 - - - TJ-4, TJ-563 White More than 50 (DC500V) High-impact styrene AC500V (1 min.)   1PC 1 TJ-560-W 08629783 1.99 SGD
Shipped after 2018-01-22
RoHS compliant - 30V-5A - 0.3 or less Tightening nut 8.0 TJ-2090, TJ-2-P Black More than 100 (DC500V) Nylon 6 AC1000V (1 min.)   1PC 1 TJ-10-C-B 08629686 -
Discontinued
[x]
RoHS compliant - 30V-5A - 0.3 or less Tightening nut 8.0 TJ-2090, TJ-2-P Red More than 100 (DC500V) Nylon 6 AC1000V (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TJ-10-A-R 08629634 6.99 SGD
Shipped after 2018-01-31
RoHS compliant - 30V-5A - 0.2 or less Tightening nut 8.0 TJ-2-P White More than 100 (DC500V) Nylon 6 AC1000V (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TJ-1-W 08629625 0.99 SGD
Shipped after 2018-01-24
RoHS compliant - 30V-5A - 0.2 or less Tightening nut 8 TJ-2-P Green More than 100 (DC500V) Nylon 6 AC1000V (1 min.)   1PC 1 TJ-1-G 08629616 0.99 SGD
Shipped after 2018-01-22
RoHS compliant - - - - - - TJ-2-P Green More than 100 (DC500V) Nylon 6 AC1000V (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TJ-2-J-G 08629537 1.99 SGD
Shipped after 2018-01-31
RoHS compliant - - - - - - TJ-2-P Yellow More than 100 (DC500V) Nylon 6 AC1000V (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TJ-2-J-Y 08629521 1.99 SGD
Shipped after 2018-01-31
RoHS compliant - - - - - - TJ-2-P Blue More than 100 (DC500V) Nylon 6 AC1000V (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TJ-2-J-BL 08629512 4.99 SGD
Shipped after 2018-01-31
RoHS compliant - - - - - - TJ-2-J, TJ-1, TJ-10-A, TJ-10-C, T-40 Black More than 100 (DC500V) Nylon 6 AC1000V (for 1 minute)   1PC 1 TJ-2-P-B 08629433 0.99 SGD
Shipped after 2018-01-22
RoHS compliant - - - - - - TJ-2-J, TJ-1, TJ-10-A, TJ-10-C, T-40 Red 100 or more (DC500V) Nylon 6 AC1000V ( 1 minute)   1PC 1 TJ-2-P-R 08629442 0.99 SGD
Shipped after 2018-01-22
RoHS compliant - 5A - Under .2 Nut tightening 8.0 TJ-2-P Black More than 100 (DC500V) Nylon 6 AC1000V (for 1 minute)   1PC 1 TJ-1-B 08629573 0.99 SGD
Shipped after 2018-01-22
RoHS compliant - 5A - less than 0.2 Tightening nut 8.0 TJ-2-P Red 100 or more (DC500V) Nylon 6 AC1000V ( 1 minute)   1PC 1 TJ-1-R 08629582 0.99 SGD
Shipped after 2018-01-22
RoHS compliant - 30V-3A 292-7713 - - - TJ-4, TJ-563 Black 50 or more (DC500V) High impact styrene AC500V(1 minute)   1PC 1 TJ-560-B 08629731 1.99 SGD
Shipped after 2018-01-22
RoHS compliant - 30V-3A 292-7705 - - - TJ-4, TJ-563 Red 50 or more (DC500V) High impact styrene AC500V (within 1 minute)   1PC 1 TJ-560-R 08629747 1.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Used as connection terminal of various measurement equipment with electric circuit
5
From Japan
On 2017-09-08 23:45:44
It will be a few months for the first time to use the products of this series. I feel comfortable in inserting and pulling and I use it with confidence so that there is no contact failure. It is enough to use lock liquid, but I felt that the nut was somewhat easy to loosen by just tightening.
This review is about item#8629433.
For connecting cord of test machine
5
From Japan
On 2016-08-14 23:13:54
It is used to create a more user-friendly connection code. Although it is a fine part, it is sort of helpful because it has all the lines.
This review is about item#8629731.
Switching connection of audio equipment
5
From Japan
On 2016-08-10 07:26:35
The contact pressure at the time of insertion and removal is reasonable, there is a sense of security.
This review is about item#8629442.
For tester lead rod
5
From Japan
On 2016-07-17 17:00:42
It is made by IC clip and chip jack as an auxiliary tool of the tester lead rod and it is attached to the test pin of board and used for voltage check and adjustment. Similar products from tester manufacturers are being sold, but we will do \ 1,000 or more. We can make it around 160 yen including wire, so we make a lot for internal use and we distribute it. I think that it is inexpensive and non-defective.
This review is about item#08629503.
For tester lead rod
5
From Japan
On 2015-11-02 22:57:21
I made it for the tester lead rod by attaching the IC clip to the chip jack, but it is good.
This review is about item#08629494.
Creating the lead of the original measuring instrument
5
From Japan
On 2014-06-12 11:20:21
Parts with low frequency of use are also single items, and it is convenient to purchase maker items. I hope to handle to a wider range of genre items from now on.
This review is about item#08629731.
Processing of connection terminals of electrical products
5
From Japan
On 2013-06-07 16:59:20
I felt a bit tight when I was a banana chip mistake, but it seems to work normally.
This review is about item#08629826.

Related Products