Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

600 Type Ball Valve Made From Brass, Reduces Bore And T Handle

Nominal Pressure
600
Materials (valve body)
C3771BE
Caliber Type
Reduced Bore
Material (ball)
C3771BE (chromium plating)
Type
Brass
Application
For high pressure industries and apparatus attachment
...see all>
Product Options
ADD TO CART
Dimension D1 (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Shape Ball Diameter (mm) Nominal Diameter (A) Material (Sheet) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D1 (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Shape Ball Diameter (mm) Nominal Diameter (A) Material (Sheet) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
39 1/4 25 39 Screw type/ One piece / T handle 8 8 Reinforced teflon 1PC 1 RZ-N-T 08603217 12.99 SGD
In stock
40 3/8 29 44 Screw type/ One piece / T handle 10 10 Reinforced teflon 1PC 1 RZ-N-T 08603226 14.99 SGD
In stock
55 1/2 35 56.5 Screw type/ One piece / T handle 15 15 Reinforced teflon 1PC 1 RZ-N-T 08603235 17.99 SGD
In stock
55 3/4 39 59 Screwing/ one piece/Thandle 20 20 Strengthening Teflon 1PC 1 RZ-N-T 08603244 22.99 SGD
In stock
ADD TO CART

Related Products