Buy more than* S$200* and get FREE SHIPPING

Glove Valves

Materials (valve body)
CAC406
Standard
JIS B 2011
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Dimension D1 (mm) Materials (Valve) Connection Method Material (packing) Nominal Diameter (B) Material (handle) Dimension H (mm) Materials (cap) Dimensions L (mm) Pressure Shape Type Class Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimension D1 (mm) Materials (Valve) Connection Method Material (packing) Nominal Diameter (B) Material (handle) Dimension H (mm) Materials (cap) Dimensions L (mm) Pressure Shape Type Class Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 80 - - - 3/4 - 122 - 80 10K - - - 1pc 1 J10BG 08603341 43.99 SGD
In stock
25 90 - - - 1 - 135 - 90 10K - - - 1pc 1 J10BG 08603357 58.99 SGD
In stock
40 110 - Rc - 1 1/2 - 170 - 120 - - - 10K 1pc 1 J10BG 08603375 129.99 SGD
Shipped after 2018-02-28
65 140 - Rc - 2 1/2 - 231 - 180 - - - 10K 1pc 1 J10BG 37697055 439.99 SGD
Shipped after 2018-02-27
32 100 - Rc - 1 1/4 - 157 - 105 - - - 10K 1pc 1 J10BG 08603366 119.99 SGD
Shipped after 2018-02-28
50 125 - Rc - 2 - 196 - 140 - - - 10K 1pc 1 J10BG 08603384 199.99 SGD
Shipped after 2018-02-28
8 48 - Rc - 1/4 - 87 - 50 - - - 10K 1pc 1 J10BG 08603314 31.99 SGD
Shipped after 2018-02-28
10 55 - Rc - 3/8 - 87 - 55 - - - 10K 1pc 1 J10BG 08603323 30.99 SGD
Shipped after 2018-02-28
15 63 CAC406C (32A or more CAC406) - Non-asbestos 1/2 ADC12 (8A over 10A: ZDC2) 94 CAC406 (8A over 20A: C3771BE) 65 10K Screwed type Bronze - 1PC 1 J10BG 08603332 32.99 SGD
Shipped after 2018-02-28
ADD TO CART

Related Products