Buy more than* S$200* and get FREE SHIPPING

100 Type Globe Valve Made From Bronze

4.50 (2)
Materials (valve body)
CAC (bronze casting)
Materials (Valve)
CAC (bronze casting)
Material (packing)
Non-asbestos
Material (handle)
ADC12(8A - 15A:ZDC2)
Materials (cap)
C3771BE
Pressure
100
Type
Bronze
...see all
Product Options
ADD TO CART
Dimensions L (mm) Shape Nominal Diameter (A) Dimension D1 (mm) Nominal Diameter (B) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Shape Nominal Diameter (A) Dimension D1 (mm) Nominal Diameter (B) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 Screw Type 8 48 1/4 67 1PC 1 100N-BG-N 08603856 13.29 SGD
In stock
42 Screw Type 10 48 3/8 67 1PC 1 100N-BG-N 08603865 13.92 SGD
In stock
48 Screwed type 15 55 1/2 74 1PC 1 100N-BG-N 08603874 14.54 SGD
In stock
53 Screwed type 20 55 3/4 77 1PC 1 100N-BG-N 08603883 17.86 SGD
In stock
63 Screwed type 25 63 1 89 1PC 1 100N-BG-N 08603892 25.53 SGD
In stock
73 Screwed type 32 70 1 1/4 110 1PC 1 100N-BG-N 08603901 38.85 SGD
In stock
82 Screwed type 40 80 1 1/2 131 1PC 1 100N-BG-N 08603917 55.08 SGD
In stock
98 Screwed type 50 90 2 144 1PC 1 100N-BG-N 08603926 74.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Of cooling water, for the maintenance of the ball tap
4
From Japan
On 2016-08-25 13:08:41
Apart from without problems, we use.
This review is about item#8603874.
Flow rate adjustment of water
5
From Japan
On 2016-02-02 18:17:54
It price is also cheap, you can also peace of mind without any problems quality.
This review is about item#08603874.

Related Products