Buy more than* S$200* and get FREE SHIPPING

125 Type PTFE Disc Globe Valve

5.00 (3)
Materials (valve body)
CAC (bronze casting)
Materials (Valve)
PTFE
Material (packing)
Non-asbestos
Materials (cap)
C3771BE
Pressure
125
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Type Material (handle) Dimension D1 (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Type Material (handle) Dimension D1 (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - ADC12(8A to 10A:ZDC2) 63 3/8 106 58 1PC 1 125C-BD-N 08603393 30.99 SGD
Shipped after 2018-02-22
40 - ADC12(8A to 10A:ZDC2) 100 1 1/2 158 102 1PC 1 125C-BD-N 08603445 119.99 SGD
Shipped after 2018-02-22
32 Bronze ADC12(8A to 10A:ZDC2) 90 1.25 141 88 1PC 1 125C-BD-N 08603436 84.99 SGD
Shipped after 2018-02-22
8 - ADC12(8A to 10A:ZDC2) 48 1/4 69 47 1PC 1 125C-BD-N 35965781 -
Discontinued
[x]
50 - ADC12(8A to 10A:ZDC2) 110 2 180 120 1PC 1 125C-BD-N 08603454 169.99 SGD
Shipped after 2018-02-22
15 Bronze ADC12(8A - 10A:ZDC2) 63 1/2 92 58 1PC 1 125C-BD-N 08603402 27.99 SGD
In stock
20 Bronze ADC12(8A - 10A:ZDC2) 70 3/4 100 67 1PC 1 125C-BD-N 08603411 41.99 SGD
In stock
25 Bronze ADC12(8A - 10A:ZDC2) 80 1 122 78 1PC 1 125C-BD-N 08603427 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
vapor
5
From Japan
On 2016-06-15 14:16:32
It is the highest if you can upgrade the strength of the dish.
This review is about item#08603436.
Valve replacement with poor closing
5
From Japan
On 2016-05-06 18:38:04
It was able to be used without problems.
This review is about item#08603436.
8k to stop the steam
5
From Japan
On 2010-03-10 16:26:35
At retail this price is wonderful. There is also a sense of security of famous brands.
This review is about item#08603427.

Related Products