Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Nominal Diameter (A) Dimension D1 (mm) Pressure Nominal Diameter (B) Dimension H (mm) Class Dimensions L (mm) Connection Method Shape Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Nominal Diameter (A) Dimension D1 (mm) Pressure Nominal Diameter (B) Dimension H (mm) Class Dimensions L (mm) Connection Method Shape Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 20 63 5K 3/4 148 - 60 - JIS B 2011 - 1pc 1 J5BSR 08603472 34.99 SGD
In stock
- 15 55 5K 1/2 133 - 50 - JIS B 2011 - 1pc 1 J5BSR 08603463 25.99 SGD
In stock
- 40 90 5K 1 1/2 249 - 85 - JIS B 2011 - 1pc 1 J5BSR 08603506 109.99 SGD
Shipped after 2018-05-01
Bronze 25 70 5K 1 173 - 65 - JIS B 2011 - 1PC 1 J5BSR 08603481 47.99 SGD
In stock
- 50 110 - 2 297 5K 95 Rc - JIS B 2011 1pc 1 J5BSR 08603515 149.99 SGD
Shipped after 2018-05-01
- 32 90 - 1 1/4 212 5K 75 Rc - JIS B 2011 1pc 1 J5BSR 08603497 76.99 SGD
Shipped after 2018-05-01
- 80 140 - 3 429 5K 130 Rc - JIS B 2011 1pc 1 J5BSR 37697143 459.99 SGD
Shipped after 2018-05-01
- 65 125 - 2 1/2 366 5K 115 Rc - JIS B 2011 1pc 1 J5BSR 37697134 319.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products