Buy more than* S$200* and get FREE SHIPPING

600 Type Stainless Steel Ball Valve, Reduced BoreUz-N Series

4.00 (1)
Material (body)
SCS13A
Material (stem)
SUS304
Caliber Type
Reduced bore
Pressure
600
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Shape Type Ball Diameter (mm) Material (handle) Nominal Diameter (A) Material (ball) Dimension D1 (mm) Nominal Diameter (B) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Shape Type Ball Diameter (mm) Material (handle) Nominal Diameter (A) Material (ball) Dimension D1 (mm) Nominal Diameter (B) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
44 Screwed type Stainless steel (SUS304) 6.8 SUS430 (chrome plating) 10 SUS304 or SUS316 70 41706 36 1PC 1 UZ-N 08603664 25.99 SGD
Shipped after 2018-01-22
100 Screwed type Stainless steel (SUS304) 32 SUS430 (chrome plating) 50 SUS304 or SUS316 125 2 72 1PC 1 UZ-N 08603725 149.99 SGD
Shipped after 2018-01-22
39 Screwed type Stainless (SUS304) 4.5 SUS430 (chromium plating) 8 SUS316 or SUS304 60 1/4 31 1PC 1 UZ-N 08603655 23.99 SGD
Shipped after 2018-01-22
56.5 Screwed type Stainless (SUS304) 9.2 SUS430 (chromium plating) 15 SUS316 or SUS304 85 1/2 41 1PC 1 UZ-N 08603673 31.99 SGD
Shipped after 2018-01-22
59 Screw Type Stainless (SUS304) 12.5 SUS430 (chromium plating) 20 SUS316 or SUS304 85 3/4 44 1PC 1 UZ-N 08603682 37.99 SGD
Shipped after 2018-01-22
71 Screwed type Stainless (SUS304) 16.0 SUS430 (chromium plating) 25 SUS316 or SUS304 100 1 48 1PC 1 UZ-N 08603691 46.99 SGD
Shipped after 2018-01-22
78 Screwed type Stainless (SUS304) 20.0 SUS430 (chromium plating) 32 SUS316 or SUS304 100 1 1/4 54 1PC 1 UZ-N 08603707 80.99 SGD
Shipped after 2018-01-22
83 Screwed type Stainless (SUS304) 24.5 SUS430 (chromium plating) 40 SUS316 or SUS304 125 1 1/2 65 1PC 1 UZ-N 08603716 109.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To the exhaust valve of the high pressure tank
4
From Japan
On 2013-12-20 18:45:30
I have been using it before, but it does not matter.
This review is about item#08603691.

Related Products