Buy more than* S$200* and get FREE SHIPPING

Neo hand wrapper V

Caution
Please use a lot of light oil so you will not have any bumps or unsymmetrical areas.
Grinding Wheel Size (mm)
40(length l)x12(width W)x5 (thickness X)
Overall Length L (mm)
140
...see all>
Product Options
ADD TO CART
Grain Size Handle Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Handle Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
240 Red For rough finishing 1PC 1 NH2440 08603935 -
Discontinued
[x]
320 blue For finishing 1PC 1 NH3240 08603944 -
Discontinued
[x]
400 Yellow For precision finishing 1PC 1 NH4040 08603953 -
Discontinued
[x]
600 Green For super finishing 1PC 1 NH6040 08603962 -
Discontinued
[x]
ADD TO CART

Related Products