Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Induction Motor

4.00 (6)
Cycle(Hz)
50/60
Number of Poles
4
...see all>
Product Options
ADD TO CART
Type Gear Head Mounting Angle Dimensions (mm) Weight (kg) Rotation Speed (50 / 60 Hz) (min-1r.p.m) Number of Gears Rated Time (minutes) Compatible External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Specification Axial Shape Rated Input (W) Rated Current (A) Code Diameter (phi mm) Condenser Capacity (microF) Rated Input (W)(50/60Hz) Voltage (V) (A) Start-up Current (50 / 60 Hz) Module Start-up Torque (N m [kgf cm])(50/60Hz) Output (W) Torque (N m [kgf cm])(50/60Hz) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Gear Head Mounting Angle Dimensions (mm) Weight (kg) Rotation Speed (50 / 60 Hz) (min-1r.p.m) Number of Gears Rated Time (minutes) Compatible External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Specification Axial Shape Rated Input (W) Rated Current (A) Code Diameter (phi mm) Condenser Capacity (microF) Rated Input (W)(50/60Hz) Voltage (V) (A) Start-up Current (50 / 60 Hz) Module Start-up Torque (N m [kgf cm])(50/60Hz) Output (W) Torque (N m [kgf cm])(50/60Hz) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lead 60 0.56 1250/1575 6 Series Gearhead: MX6G [] BA/MX6G [] B 60x78x65 Helical gear The pinion shaft - 50Hz: 0.15/60Hz: 0.15 - 2.0(200V) 15/15 100 0.18/0.19 0.5 0.031[0.31]/0.031[0.31] 3 0.022[0.22]/0.018[0.18]   1PC 1 M61X3G4L 08631296 56.99 SGD
In stock
Lead wire 90 2.4 1225/1550 9 Continuation Gearhead: MX9G [] B 90x117.8x95 Helical gear Pinion shaft - 50Hz: 0.86/60Hz: 0.72 - 10(200V) 78/72 100 1.5/1.5 0.55 0.24[2.4]/0.25[2.5] 40 0.30[3.1]/0.25[2.5]   1PC 1 M91X40G4L 08631402 109.99 SGD
In stock
Lead wire 90 3.2 1325/1625 9 Continuation Gearhead: MZ9G [] B/MY9G [] B 90x155.5x92 Helical gear With outside fan Pinion shaft - 50Hz: 1.6/60Hz: 1.6 - 25(200V) 153/160 100 3.3/3.0 0.6 0.47[4.8]/0.47[4.8] 90 0.65[6.6]/0.53[5.4]   1PC 1 M91Z90G4L 08631445 149.99 SGD
In stock
Lead wire 70 0.84 1250/1575 7 Continuation Gearhead: MX7G [] BA/MX7G [] B 70x83.6x74 Helical gear Pinion shaft - 50Hz: 0.27/60Hz: 0.26 - 3(200V) 26/26 100 0.42/0.40 0.5 0.062[0.63]/0.062[0.63] 10 0.074[0.76]/0.059[0.60]   1PC 1 M71X10G4L 08631323 61.99 SGD
In stock
Lead 80 1.2 1225/1550 9 Series Gearhead: MX8G [] B 80x86.3x86 Helical gear The pinion shaft - 50Hz: 0.39/60Hz: 0.35 - 4(200V) 36/35 100 0.62/0.60 0.5 0.10[1.0]/0.10[1.0] 15 0.12[1.2]/0.09[0.93]   1PC 1 M81X15G4L 08631366 65.99 SGD
In stock
Lead 80 1.5 1250/1575 9 Series Gearhead: MX8G [] B 80x96.3x86 Helical gear The pinion shaft - 50Hz: 0.27/60Hz: 0.24 - 1.5(400V) 51/49 200 0.50/0.47 0.5 0.16[1.6]/0.16[1.6] 25 0.19[1.9]/0.15[1.5]   1PC 1 M81X25G4Y 08631393 84.99 SGD
In stock
Lead wire 90 2.4 1250/1575 9 Continuation Gearhead: MX9G [] B 90x117.8x95 Helical gear Pinion shaft - 50Hz: 0.43/60Hz: 0.36 - 2.5(400V) 79/72 200 0.83/0.76 0.55 0.25[2.5]/0.25[2.5] 40 0.30[3.1]/0.24[2.4]   1PC 1 M91X40G4Y 08631411 109.99 SGD
In stock
Lead wire 70 0.84 1250/1575 7 Continuity Gearhead: MX7G □ BA / MX7G □ B 70x83.6x74 Helical gear Pinion shaft - 50Hz:0.14/60Hz:0.13 - 1(400V) 27/27 200 0.20/0.20 0.5 0.064[0.65]/0.064[0.65] - 0.075[0.77]/0.060[0.61]   1PC 1 M71X10G4Y 08631332 62.99 SGD
Shipped after 2018-06-26
Seal connector 90 2.8 1250/1575 9 Continuity Gearhead: MX9G □ B 90x117.8x95 Helical gear Pinion shaft 79/72 50Hz:0.43/60Hz:0.36 Apply vinyl cab tire: 8-12 2.5(400V) - 200 0.83/0.76 0.55 0.25[2.5]/0.25[2.5] 40 0.30[3.1]/0.24[2.4] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M91X40GK4Y 08631664 129.99 SGD
Shipped after 2018-06-28
Lead wire 90 2.7 1250/1550 9 Continuity Gearhead: MZ9G □ B / MY9G □ B 90x140.5x92 Helical gear Pinion shaft - 50Hz:1.3/60Hz:1.2 - 15(210V) 118/117 100 2.2/2.2 0.6 0.41[4.2]/0.42[4.3] 60 0.46[4.7]/0.36[3.7]   1PC 1 M91Z60G4L 08631427 119.99 SGD
In stock
Seal connector 90 3.3 1325/1625 9 Continuity Gearhead: MZ9G □ B / MY9G □ B 90x155.5x92 Helical gear. With outside fan Pinion shaft 153/160 50Hz:1.6/60Hz:1.6 Apply vinyl cab tire: 8-12 25(200V) - 100 3.3/3.0 0.6 0.47[4.8]/0.47[4.8] 90 0.65[6.6]/0.53[5.4] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M91Z90GK4L 08631691 179.99 SGD
Shipped after 2018-06-26
Lead wire 60 0.67 1250/1600 6 Continuity Gearhead: MX6G □ BA / MX6G □ B 60x88x65 Helical gear Pinion shaft - 50Hz:0.11/60Hz:0.10 - 0.7(400V) 20/20 200 0.15/0.15 0.5 0.049[0.5]/0.049[0.5] 6 0.048[0.48]/0.037[0.37]   1PC 1 M61X6G4Y 08631314 68.99 SGD
In stock
Seal connector 80 1.8 1250/1550 9 Continuity Gearhead: MX8G □ B 80x96.3x86 Helical gear Pinion shaft 51/49 50Hz:0.55/60Hz:0.48 Apply vinyl cab tire: 8-12 6(200V) - 100 0.98/0.94 0.6 0.16[1.6]/0.16[1.6] 25 0.19[1.9]/0.15[1.5] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M81X25GK4L 08631637 109.99 SGD
Shipped after 2018-06-28
Lead wire 90 3.2 1325/1650 9 Continuity Gearhead: MZ9G □ B / MY9G □ B 90x155.5x92 Helical gear. With outside fan Pinion shaft - 50Hz:0.75/60Hz:0.80 - 5.8(400V) 150/160 200 1.7/1.5 0.6 0.47[4.8]/0.47[4.8] 90 0.62[6.3]/0.51[5.2]   1PC 1 M91Z90G4Y 08631454 149.99 SGD
Shipped after 2018-06-26
Lead wire 70 1.1 1250/1575 7 Continuity Gearhead: MX7G □ BA / MX7G □ B 70x93.6x74 Helical gear Pinion shaft - 50Hz:0.37/60Hz:0.33 - 4(200V) 34/33 100 0.61/0.57 0.5 0.077[0.79]/0.077[0.79] - 0.11[1.1]/0.088[0.89]   1PC 1 M71X15G4L 08631341 71.99 SGD
In stock
Lead wire 80 1.2 1225/1550 9 Continuity Gearhead: MX8G □ B 80x86.3x86 Helical gear Pinion shaft - 50Hz:0.19/60Hz:0.18 - 1(400V) 36/35 200 0.30/0.30 0.5 0.10[1.0]/0.10[1.0] - 0.12[1.2]/0.09[0.95]   1PC 1 M81X15G4Y 08631375 76.99 SGD
Shipped after 2018-06-26
Lead wire 90 2.7 1250/1550 9 Continuity Gearhead: MZ9G □ B / MY9G □ B 90x140.5x92 Helical gear Pinion shaft - 50Hz:0.65/60Hz:0.59 - 3.8(400V) 120/119 200 2.1/2.1 0.6 0.42[4.3]/0.44[4.5] 60 0.46[4.6]/0.36[3.7]   1PC 1 M91Z60G4Y 08631436 129.99 SGD
Shipped after 2018-06-26
Seal connector 90 3 1250/1550 9 Continuity Gearhead: MZ9G □ B / MY9G □ B 90x140.5x92 Helical gear. With outside fan Pinion shaft 118/117 50Hz:1.3/60Hz:1.2 Apply vinyl cab tire: 8-12 15(210V) - 100 2.2/2.2 0.6 0.41[4.2]/0.42[4.3] 60 0.46[4.7]/0.36[3.7] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M91Z60GK4L 08631673 169.99 SGD
Shipped after 2018-06-26
Seal connector 90 3.3 1325/1650 9 Continuity Gearhead: MZ9G □ B / MY9G □ B 90x155.5x92 Helical gear. With outside fan Pinion shaft 150/160 50Hz:0.75/60Hz:0.80 Apply vinyl cab tire: 8-12 5.8(400V) - 200 1.7/1.5 0.6 0.47[4.8]/0.47[4.8] 90 0.62[6.3]/0.51[5.2] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M91Z90GK4Y 08631707 179.99 SGD
Shipped after 2018-06-26
Seal connector 80 1.8 1250/1575 9 Continuity Gearhead: MX8G □ B 80x96.3x86 Helical gear Pinion shaft 51/49 50Hz:0.27/60Hz:0.24 Apply vinyl cab tire: 8-12 1.5(400V) - 200 0.50/0.47 0.6 0.16[1.6]/0.16[1.6] 25 0.19[1.9]/0.15[1.5] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M81X25GK4Y 08631646 129.99 SGD
Shipped after 2018-06-26
Seal connector 90 2.8 1225/1550 9 Continuity Gearhead: MX9G □ B 90x117.8x95 Helical gear Pinion shaft 78/72 50Hz:0.86/60Hz:0.72 Apply vinyl cab tire: 8-12 10(200V) - 100 1.5/1.5 0.55 0.24[2.4]/0.25[2.5] 40 0.30[3.1]/0.25[2.5] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M91X40GK4L 08631655 149.99 SGD
Shipped after 2018-06-26
Seal connector 90 3 1250/1550 9 Continuity Gearhead: MZ9G □ B / MY9G □ B 90x140.5x92 Helical gear. With outside fan Pinion shaft 120/119 50Hz:0.65/60Hz:0.59 Apply vinyl cab tire: 8-12 3.8(400V) - 200 2.1/2.1 0.6 0.42[4.3]/0.44[4.5] 60 0.46[4.6]/0.36[3.7] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M91Z60GK4Y 08631682 159.99 SGD
Shipped after 2018-06-26
Lead wire 80 1.5 1250/1550 9 Continuation Gearhead: MX8G [] B 80x96.3x86 Helical gear Pinion shaft - 50Hz: 0.55/60Hz: 0.48 - 6(200V) 51/49 100 0.98/0.94 0.5 0.16[1.6]/0.16[1.6] 25 0.19[1.9]/0.15[1.5]   1PC 1 M81X25G4L 08631384 80.99 SGD
In stock
Lead wire 60 0.67 1250/1575 6 Continuity Gearhead:Mx6G[]BA/Mx6G[]B 60x88x65 Helical gear Pinionshaft - 50Hz:0.21/60Hz:0.20 - 2.5(200V) 20/20 100 0.30/0.30 0.5 0.049[0.5]/0.049[0.5] 6 0.048[0.48]/0.038[0.38]   1PC 1 M61X6G4L 08631305 64.99 SGD
In stock
Lead wire 70 1.1 1300/1600 7 Continuity Gearhead: MX7G □ BA / MX7G □ B 70x93.6x74 Helical gear Pinion shaft - 50Hz:0.18/60Hz:0.17 - 1(400V) 33/34 200 0.30/0.29 0.5 0.077[0.79]/0.077[0.79] - 0.11[1.1]/0.088[0.89]   1PC 1 M71X15G4Y 08631357 73.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Used for coffee roaster
5
From Japan
On 2018-04-24 07:47:06
It is really good to be stable, I want to utilize the torque enough and others!
This review is about item#08631341.
Used for printed part of parallel seal machine
5
From Japan
On 2017-10-31 10:32:04
I used it to replace a broken part. I received it immediately and it was very helpful.
This review is about item#8631384.
I am making an electric stone mill.
4
From Japan
On 2017-03-16 12:21:56
I am constantly using the motor surface temperature for a constant load and adopt it with confidence.
This review is about item#8631366.
Coffee roaster
4
From Japan
On 2016-10-30 20:01:05
I had no problem with the previous motor, but when I exchanged the gearhead to increase the speed of the roaster, I bought a new motor, because it does not fit with the previous motor. It has become expensive. I am satisfied with the result. I do not want you to change the specification so much for these items.
This review is about item#8631402.
maintenance
1
From Japan
On 2016-02-26 10:54:20
The product itself is no problem but it is inconvenient to store because it is not in the box.
This review is about item#08631384.
For collection belt
5
From Japan
On 2013-02-19 15:56:44
Cheap · Packing polite · Quick problems No recommendation store
This review is about item#08631384.

Related Products